Zoro Homepage

Emergency Lighting Battery Fits Exitronix Exit Signs 10010034 10010036

  • Mfr # EBE-179

  • Zoro # G803666769


product price: $14.99
/ea

Key Features

Voltage - Batteries
2.4
Capacity - Batteries
600
Height
0.57
Width
1.13
Terminal Type - Batteries
Wire with Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBE-179
Zoro #
G803666769
UPC #
819891010568
Country of Origin
United States

Dimensions

Height
0.57
Width
1.13
Battery Size
Custom
Length
2
Diameter
1.13

Details

Voltage - Batteries
2.4
Capacity - Batteries
600
Terminal Type - Batteries
Wire with Connector
Battery Chemistry
NiCAD
Color
Black
Voltage
2.4
Weight
0.2

Description

2.4V
2.4V Emergency Lighting Battery is an ideal replacement battery for traditional emergency lighting and exit signs. These signs have been primarily focused on guiding the interior occupants of a building to the nearest exit in the event of an emergency make sure to replace the batteries in these emergency lighting units and ensure your equipment is up to code and the building is safe for its occupants.
2.4V Emergency Lighting Battery Specifications
Voltage: 2.4V
Chemistry: Nickel Cadmium (NiCD)
Length: 2 in (50.8mm)
Width: 0.57in (14.4mm)
Terminal Types: CONNECTOR
2.4V Emergency Lighting Battery Fits: Exitronix 10010034, 10010036 Replaces BEL-179
Need more than one 2.4V Emergency Lighting Battery?

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.