
Emergency Lighting Battery Fits Lithonia ELB1210N ELB1P201N ELB1P2901N
Mfr # EBE-51
Zoro # G403666756
product price:Â $12.49
/eaKey Features
Voltage - Batteries
1.2
Capacity - Batteries
1200
Height
1.69
Width
0.68
Terminal Type - Batteries
Wire with Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EBE-51
Zoro #
G403666756
UPC #
819891010599
Country of Origin
United States
Dimensions
Height
1.69
Width
0.68
Diameter
0.68
Length
1.69
Battery Size
Custom
Details
Voltage - Batteries
1.2
Capacity - Batteries
1200
Terminal Type - Batteries
Wire with Connector
Color
Blue
Weight
0.15
Battery Chemistry
NiCAD
Voltage
1.2
Description
1.2V
1.2V Emergency Lighting Battery is an ideal replacement battery for traditional emergency lighting and exit signs. These signs have been primarily focused on guiding the interior occupants of a building to the nearest exit in the event of an emergency make sure to replace the batteries in these emergency lighting units and ensure your equipment is up to code and the building is safe for its occupants.
1.2V Emergency Lighting Battery Specifications
Voltage: 1.2V
Chemistry: Nickel Cadmium (NiCD)
Length: 1.69in (42.9mm)
Width: 0.68in (17.2mm)
Terminal Types: CONNECTOR
1.2V Emergency Lighting Battery Fits: Dantona CUSTOM-51, Dantona CUSTOM-33, Interstate Batteries ANIC1169, Lithonia ELB1210N, Lithonia ELB1P201N, Lithonia ELB1P201N2, Lithonia ELB1P2901N, Lithonia LQMSW3R12277ELW, Saft 16440
Need more than one 1.2V Emergency Lighting Battery?
1.2V Emergency Lighting Battery is an ideal replacement battery for traditional emergency lighting and exit signs. These signs have been primarily focused on guiding the interior occupants of a building to the nearest exit in the event of an emergency make sure to replace the batteries in these emergency lighting units and ensure your equipment is up to code and the building is safe for its occupants.
1.2V Emergency Lighting Battery Specifications
Voltage: 1.2V
Chemistry: Nickel Cadmium (NiCD)
Length: 1.69in (42.9mm)
Width: 0.68in (17.2mm)
Terminal Types: CONNECTOR
1.2V Emergency Lighting Battery Fits: Dantona CUSTOM-51, Dantona CUSTOM-33, Interstate Batteries ANIC1169, Lithonia ELB1210N, Lithonia ELB1P201N, Lithonia ELB1P201N2, Lithonia ELB1P2901N, Lithonia LQMSW3R12277ELW, Saft 16440
Need more than one 1.2V Emergency Lighting Battery?
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.