
Emergency Lighting Battery for TEIG T26000139, Sure-Lites 026-139
Mfr # EBE-105
Zoro # G103666827
product price: $39.39
/eaKey Features
Voltage - Batteries
6
Capacity - Batteries
1500
Height
1.7
Width
0.8
Terminal Type - Batteries
Wire with Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EBE-105
Zoro #
G103666827
UPC #
819891012890
Country of Origin
United States
Dimensions
Height
1.7
Width
0.8
Battery Size
Custom
Length
4.3
Diameter
0.8
Details
Voltage - Batteries
6
Capacity - Batteries
1500
Terminal Type - Batteries
Wire with Connector
Battery Chemistry
NiCAD
Voltage
6
Weight
0.66
Color
Black
Description
6V
6V Emegency Lighting Battery is an ideal replacement battery for traditional emergency lighting and exit signs. These signs have been primarily focused on guiding the interior occupants of a building to the nearest exit in the event of an emergency make sure to replace the batteries in these emergency lighting units and ensure your equipment is up to code and the building is safe for its occupants.
6V Emergency Lighting Battery Specifications
Voltage: 6V
Chemistry: Nickel Cadmium (NiCD)
Length: 3.82in (97.022mm)
Height: 2.33in (59.18mm)
Width: 2.36in (59.94mm)
Terminal Types: CONNECTOR
6V Emergency Lighting Battery Replaces: Beghelli 17934-P, Dantona CUSTOM-105, Interstate Batteries ANIC0636, Moltech N30AF004A, Powersonic 026139, Powersonic A1314610, Sure-Lites 026-139, Teig T26000139, N30AF004A
Need more than one 6V Emergency Lighting Battery?
6V Emegency Lighting Battery is an ideal replacement battery for traditional emergency lighting and exit signs. These signs have been primarily focused on guiding the interior occupants of a building to the nearest exit in the event of an emergency make sure to replace the batteries in these emergency lighting units and ensure your equipment is up to code and the building is safe for its occupants.
6V Emergency Lighting Battery Specifications
Voltage: 6V
Chemistry: Nickel Cadmium (NiCD)
Length: 3.82in (97.022mm)
Height: 2.33in (59.18mm)
Width: 2.36in (59.94mm)
Terminal Types: CONNECTOR
6V Emergency Lighting Battery Replaces: Beghelli 17934-P, Dantona CUSTOM-105, Interstate Batteries ANIC0636, Moltech N30AF004A, Powersonic 026139, Powersonic A1314610, Sure-Lites 026-139, Teig T26000139, N30AF004A
Need more than one 6V Emergency Lighting Battery?
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.