
Emergency Lighting Battery Replacement for ITI 34-051
Mfr # EBE-47
Zoro # G303666764
product price: $32.19
/eaKey Features
Voltage - Batteries
7.2
Capacity - Batteries
750
Height
1.73
Width
1.2
Terminal Type - Batteries
Wire with Connector
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EBE-47
Zoro #
G303666764
UPC #
819891012906
Country of Origin
United States
Dimensions
Height
1.73
Width
1.2
Diameter
1.2
Length
1.73
Battery Size
Custom
Details
Voltage - Batteries
7.2
Capacity - Batteries
750
Terminal Type - Batteries
Wire with Connector
Color
Black
Weight
0.2
Voltage
7.2
Battery Chemistry
NiMh
Description
7.2V Emergency Lighting Battery for ITI 34-051 Sanyo 6HRAAAU 6HRAAAU34051
7.2V Emegency Lighting Battery is an ideal replacement battery for traditional emergency lighting and exit signs. These signs have been primarily focused on guiding the interior occupants of a building to the nearest exit in the event of an emergency make sure to replace the batteries in these emergency lighting units and ensure your equipment is up to code and the building is safe for its occupants.
7.2V Emergency Lighting Battery Specifications
Voltage: 7.2V
Chemistry: Nickel Metal Hydride (NiMH)
Length: 1.73in (50.02mm)
Width: 1.20in (28.19mm)
Terminal Types: CONNECTOR
7.2V Emergency Lighting Battery Replaces: Dantona CUSTOM-47, Interstate Batteries ANIC0191, ITI 34-051, Sanyo 34051, Sanyo 6HRAAAU, Sanyo 6HRAAAU34051
Need more than one 7.2V Emergency Lighting Battery?
7.2V Emegency Lighting Battery is an ideal replacement battery for traditional emergency lighting and exit signs. These signs have been primarily focused on guiding the interior occupants of a building to the nearest exit in the event of an emergency make sure to replace the batteries in these emergency lighting units and ensure your equipment is up to code and the building is safe for its occupants.
7.2V Emergency Lighting Battery Specifications
Voltage: 7.2V
Chemistry: Nickel Metal Hydride (NiMH)
Length: 1.73in (50.02mm)
Width: 1.20in (28.19mm)
Terminal Types: CONNECTOR
7.2V Emergency Lighting Battery Replaces: Dantona CUSTOM-47, Interstate Batteries ANIC0191, ITI 34-051, Sanyo 34051, Sanyo 6HRAAAU, Sanyo 6HRAAAU34051
Need more than one 7.2V Emergency Lighting Battery?
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.