
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EBPLC-232
Zoro #
G003666743
UPC #
813662024969
Country of Origin
China
Dimensions
Height
1
Width
0.57
Length
1
Battery Size
2/3A
Diameter
0.57
Details
Voltage
3
Battery Chemistry
Lithium
Terminal Type - Batteries
Pins
Color
Yellow
Voltage - Batteries
3
Capacity - Batteries
1200
Weight
0.45
Description
3V Lithium PLC Computer Backup Battery EBPLC-232 Replaces BR2/3AE5SP
3V Lithium PLC Computer Backup Battery is a replacement Programmable Logic Controller (PLC) battery,
which is used in a wide variety of industrial robot / process control applications as well as industrial and security applications.
With a low self-discharge rate, stable voltage, and a broad temperature range (-40?C to +85?C), you can trust that our PLC CPU
batteries will offer the reliability you need for your Allen Bradley, Siemens, GE Fanuc, and other brand devices!
3V Lithium PLC Computer Backup Battery EBPLC-232 Specifications:
Voltage: 3V
Amperage: 1200mAh
Chemistry: Lithium (Li)
Height: 1.00in (25.5mm)
Diameter: 0.57in (14.5mm)
Connector: 2 Solder Pins
Operating Temp. Range: -40?C to +85?C
3V Lithium PLC Computer Backup Battery EBPLC-232 Replaces:SANYO: CR17335, CR17335SE, CR17335-SE, CR17335 SE, : BR-2/3A, BR2/3A, BR 2/3A
3V Lithium PLC Computer Backup Battery is a replacement Programmable Logic Controller (PLC) battery,
which is used in a wide variety of industrial robot / process control applications as well as industrial and security applications.
With a low self-discharge rate, stable voltage, and a broad temperature range (-40?C to +85?C), you can trust that our PLC CPU
batteries will offer the reliability you need for your Allen Bradley, Siemens, GE Fanuc, and other brand devices!
3V Lithium PLC Computer Backup Battery EBPLC-232 Specifications:
Voltage: 3V
Amperage: 1200mAh
Chemistry: Lithium (Li)
Height: 1.00in (25.5mm)
Diameter: 0.57in (14.5mm)
Connector: 2 Solder Pins
Operating Temp. Range: -40?C to +85?C
3V Lithium PLC Computer Backup Battery EBPLC-232 Replaces:SANYO: CR17335, CR17335SE, CR17335-SE, CR17335 SE, : BR-2/3A, BR2/3A, BR 2/3A
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.