Zoro Homepage

Exell Door Lock Battery Fits KABA/Ilco

  • Mfr # EBDL-16

  • Zoro # G103666759


product price: $8.75
/ea

Key Features

Voltage
9
Height
2.06
Battery Chemistry
Alkaline
Length
2.06
Voltage - Batteries
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBDL-16
Zoro #
G103666759
UPC #
819891012241
Country of Origin
United States

Dimensions

Height
2.06
Length
2.06
Diameter
1.96
Width
1.96
Battery Size
Custom

Details

Voltage
9
Battery Chemistry
Alkaline
Voltage - Batteries
9
Capacity - Batteries
2200
Weight
0.33

Description

Door Lock Battery EBDL-16 Fits KABA/Ilco
Door Lock Battery EBDL-16 is 100% OEM compatible. This battery is made with high quality parts and are guaranteed to meet or exceed the original equipment manufacturers specifications at a reduced price.
For use in:
Keyless Door Locks
Door Lock Batteries / Battery Pack
IC Card Hotel Lock
Guest Card Door Lock
Hotel IC Lock
Hotel RF Card Lock
TM Card Hotel Lock
IC Smart Card Lock
Smart Card Hotel Lock
Digital Door Lock
Magnetic Card Lock
IB Digital Cabinet Lock
IB Cabinet Lock
Motel Door Lock
Casino Door Lock
Apartment Door Lock
Specifications:
Replaces:
Voltage: 9V (1.5V x 6 "AA")
Amperage: 2200 mAh
Connector: Con 3 with wire leads
Type: Alkaline

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.