Exell Door Lock Battery Fits VingCard Type 3 LCU Classic Mag

  • Mfr # EBC-3AA/CA121-6

  • Zoro # G203666802


product price: $11.95
/ea

Key Features

Voltage
4.5
Height
0.59
Battery Chemistry
Alkaline
Terminal Type - Batteries
Wire Leads
Voltage - Batteries
4.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBC-3AA/CA121-6
Zoro #
G203666802
UPC #
819891018977
Country of Origin
United States

Dimensions

Height
0.59
Width
1.65
Length
2
Battery Size
AA

Details

Voltage
4.5
Battery Chemistry
Alkaline
Terminal Type - Batteries
Wire Leads
Voltage - Batteries
4.5
Color
Black
Weight
0.32

Description

Door Lock Battery EBC-3AA/CA121-6 Fits VingCard Type 3 LCU Classic Mag
Door Lock Battery EBC-3AA/CA121-6 is 100% OEM compatible. This battery is made with high quality parts and are guaranteed to meet or exceed the original equipment manufacturers specifications at a reduced price.
Works with:
2100plus, VISION and 2800 - 4.5V VingCard Systems
New Style Reader that will work in Guest Locks in 4.5 Volt Systems
Specifications:
Replaces: Replaces the battery cartridge in a Vingcard 4.5volt Lock
Voltage:4.5V
Type: Alkaline

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.