Zoro Homepage

Exell NiCD 7.2V 800mAh Back-Up Battery for Security Alarm Systems

  • Mfr # EBC-70-800

  • Zoro # G103666650


product price: $15.69
/ea

Key Features

Voltage - Batteries
7.2
Capacity - Batteries
800
Width
2
Terminal Type - Batteries
Wire Leads
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBC-70-800
Zoro #
G103666650
UPC #
819891010520
Country of Origin
United States

Dimensions

Width
2
Length
3.25
Battery Size
AA
Diameter
2

Details

Voltage - Batteries
7.2
Capacity - Batteries
800
Terminal Type - Batteries
Wire Leads
Color
Black
Weight
0.44
Battery Chemistry
NiCAD
Voltage
7.2

Description

Exell NiCD Back-Up Battery Pack for Ademco Lynx ADT Security Alarm Systems
Exell NiCD Back-Up Battery Pack for Ademco Lynx ADT Security Alarm Systems
The battery in your home security alarm is essential to the safety of your family. It keeps you covered in case of power outages. Don't put your loved ones and valuables at risk by having an unreliable backup battery. This battery is a professionally tested and tried, direct replacement for the original battery in your alarm system. It is commonly used in Honeywell, Lynx, ADT, and Ademco security alarm systems. Exell Batteries are built from the highest quality material and is grade superior to it's intended replacement in terms of chemistry, sustainability and shelf life.
Exell batteries solve problems that no other brand in the world has done effectively. It has come to be recognized as a brand to trust and rely upon for a wide range of industries. You can rely upon Exell batteries to fit your battery needs with high quality cells and reliability in construction that will last the test of time.
Exell Battery specializes in Mercury substitutes, obsolete replacements and current OEM replacement batteries for the photographic and electronics industries. Our emphasis is on Primary (non-rechargeable) Batteries using Alkaline, Carbon Zinc, Silver, and Zinc Air chemistry. We will continue meeting the needs of our customers and serving them the best in batteries and chargers with great service and a competitive price. Don't look any further for a supplier for your hard-to-find battery needs.
Exell NiCD Back-Up Battery Pack for Ademco Lynx ADT Security Alarm Systems Specifications:
Chemistry: Nickel Cadmium
Amperage: 800mAh
Voltage: 7.2V
Pack Length: Approx. 3-1/4 inches
Pack Width: Approx. 2 inches
Wire Lead Length: Approx. 9 inches
6 AA cells shrink wrapped wire leads with a cobra connector
Includes polyswitch
Exell NiCD Back-Up Battery Pack for Ademco Lynx ADT Security Alarm Systems Applications:Replacement for Walynx-RCHB-SC, Walynx-RCHBSC, RCHB-SC,C8-B33, MS104, K5109, Ademco K5109, Dantona CUSTOM-70, EBC-70, EBC-70-800,Honeywell K10145X10, LYNX LYNXRCHKIT-SC, LYNXRCHKITHC, 55026089, 781410403291, and Interstate Batteries NIC1247.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.