Zoro Homepage

Exell NiMH 7.2V 2000mAh Ademco Lynx Alarm Systems Replacement Battery

  • Mfr # EBC-70

  • Zoro # G003666675


product price: $34.59
/ea

Key Features

Voltage - Batteries
7.2
Capacity - Batteries
2200
Height
3.25
Width
2
Terminal Type - Batteries
Wire Leads
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBC-70
Zoro #
G003666675
UPC #
819891010513
Country of Origin
United States

Dimensions

Height
3.25
Width
2
Diameter
2
Length
3.25
Battery Size
AA

Details

Voltage - Batteries
7.2
Capacity - Batteries
2200
Terminal Type - Batteries
Wire Leads
Weight
0.44
Voltage
7.2
Battery Chemistry
NiMh
Color
Black

Description

Exell NiMH Back-Up Battery for Ademco Lynx Security Alarm Systems
Exell NiMH Back-Up Battery for Ademco Lynx Security Alarm Systems Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment. Exell Batteries are built from the highest quality material and is grade superior to it's intended replacement in terms of chemistry, sustainability and shelf life.
Exell Battery is one of the few product lines made with Alkaline and Nickel Cadmium. Exell Batteries will last longer and offer consumers excellent reliability.
The battery in your home security alarm is essential to the safety of your family. It keeps you covered in case of power outages. Don't put your loved ones and valuables at risk by having an unreliable backup battery. This battery is a professionally tested and tried, direct replacement for the original battery in your alarm system. It is commonly used in Honeywell, Lynx, ADT, and Ademco security alarm systems. Exell battery is the easy choice when you need this hard-to-find battery pack.
Exell NiMH Back-Up Battery for Ademco Lynx Security Alarm Systems Specifications
6 AA cells shrink wrapped wire leads with a cobra connector
Chemistry: Nickel Metal Hydride
Amperage: 1800mAh
Voltage: 7.2V
Pack Length: Approx. 3-1/4 inches
Pack Width: Approx. 2 inches
Wire Lead Length: Approx. 9 inches
Exell NiMH Back-Up Battery for Ademco Lynx Security Alarm Systems Applications:Replacement for Walynx-RCHB-SC, Walynx-RCHBSC, RCHB-SC,C8-B33, MS104, K5109, Ademco K5109, Dantona CUSTOM-70, EBC-70, EBC-70-800,Honeywell K10145X10, LYNX LYNXRCHKIT-SC, LYNXRCHKITHC, 55026089, 781410403291, and Interstate Batteries NIC1247.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.