Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Exell PLC Computer Backup Battery COMP-295 for Allen Bradley 1763-BA

  • Mfr # EBPLC-295

  • Zoro # G503666748


product price: $22.59
/ea

Key Features

Voltage - Batteries
3
Capacity - Batteries
850
Height
1.01
Width
0.63
Terminal Type - Batteries
Wire with Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBPLC-295
Zoro #
G503666748
UPC #
819891012449
Country of Origin
China

Dimensions

Height
1.01
Width
0.63
Length
1.01
Diameter
0.63
Battery Size
Custom

Details

Voltage - Batteries
3
Capacity - Batteries
850
Terminal Type - Batteries
Wire with Connector
Battery Chemistry
Lithium
Voltage
3
Weight
0.03
Color
Black

Description

3V PLC Computer Backup Battery COMP-295 for Allen Bradley 1763-BA
3V Lithium PLC Computer Backup Battery is a replacement Programmable Logic Controller (PLC) battery, which is used in a wide variety of industrial robot / process control applications as well as industrial and logic controller applications. This PLC battery is a 1 cell lithium battery designed for use in Allen Bradely for MicroLogix 1100 Series Controllers and replaces Allen Bradley replacement part number 1763-BA. Low self discharge rate gives this cell a 10 year shelf life. Stable voltage broad temperature range (-40°C to +85°C).
3V Lithium PLC Computer Backup Battery Specifications:
Voltage: 3V
Amperage: 850mAh
Chemistry: Lithium (Li)
Height: 1.01in (25.6mm)
Diameter: 0.63in (16mm)
Connector: WIRE LEAD WITH CONNECTOR
3V Lithium PLC Computer Backup Battery Replaces:Allen Bradley 1763BA, Allen Bradley MICROLOGIX 1100, DANTONA COMP-295
Note: We ship EBPLC-295 Lithium Batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions please contact us directly.
Need more than one EBPLC-295 Lithium PLC Battery?

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.