Zoro Homepage

Exell Replaces DL123A, EL123AP, SF123A

  • Mfr # EB-CR123A

  • Zoro # G603666730


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Voltage
3
Height
1.34
Battery Chemistry
Lithium
Terminal Type - Batteries
Button Top
Length
1.34
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EB-CR123A
Zoro #
G603666730
UPC #
813662029629
Country of Origin
China

Dimensions

Height
1.34
Length
1.34
Battery Size
CR123
Width
0.65
Diameter
0.65

Details

Voltage
3
Battery Chemistry
Lithium
Terminal Type - Batteries
Button Top
Voltage - Batteries
3
Color
Yellow
Capacity - Batteries
1700
Weight
0.04

Description

Remote Control Battery EBRC-CUSTOM3 Fits Pronto Pro 900, TSU7000/37
Remote Control Battery EBRC-CUSTOM3 is the ideal battery to power your Philips universal controller. Relax and enjoy the long-lasting convenience of your remote control with the Remote Control Battery EBRC-CUSTOM3. This battery is made with high quality parts and is guaranteed to meet or exceed the original equipment manufacturers specifications at a reduced price.
Specifications
Type: NiMH
Voltage: 4.8 V
Amperage: 750 mAh
Dimensions: 1.81 x 0.42 x 1.64in
Remote Control Battery EBRC-CUSTOM3 Replaces: CS-PRS320RC, URC-SRT9320, 242252600214
Note: We ship Remote Control Battery EBRC-CUSTOM3 batteries in accordance with U.S. Department of Transportations CFR 49. This may mean additional shipping charges in which case you will be contacted within 48 hours. If you have any questions contact us directly.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.