
Gas Meter Battery for TIF 8800 Combustible Gas Detectors
Mfr # EBC-GAS1
Zoro # G203666758
product price:Â $19.66
/eaKey Features
Voltage - Batteries
2.4
Capacity - Batteries
1000
Terminal Type - Batteries
Button Top
Color
Black
Battery Size
Custom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EBC-GAS1
Zoro #
G203666758
UPC #
819891019530
Country of Origin
United States
Dimensions
Battery Size
Custom
Details
Voltage - Batteries
2.4
Capacity - Batteries
1000
Terminal Type - Batteries
Button Top
Color
Black
Battery Chemistry
NiCAD
Weight
0.25
Voltage
2.4
Description
Exell 2.4V 1000mAh
We offer a quality selection of utility meter Batteries and accessories guaranteed to meet or exceed the original equipment manufacturers specifications.
Specifications:
Voltage: 2.4V
Capacity: 1000mAh
Chemistry: NiCD
Replaces: TIF 8800 Combustible Gas Detector NP5459 SAFT 405421-00 8806A Tif Instruments TIF8806A Ni-Cad Rechargeable Battery for
TIF8800A Interstate Batteries ANIC0286 NABC 405421100 Saft 405421 Saft 405421-000 Saft 405421-100 TIF 8800 Combustion Gas Detector TIF 8806A TIF NP-5459 TIF TIF8800 TIF
TIF8800A TIF TIF8806A TIF TIF8850
We offer a quality selection of utility meter Batteries and accessories guaranteed to meet or exceed the original equipment manufacturers specifications.
Specifications:
Voltage: 2.4V
Capacity: 1000mAh
Chemistry: NiCD
Replaces: TIF 8800 Combustible Gas Detector NP5459 SAFT 405421-00 8806A Tif Instruments TIF8806A Ni-Cad Rechargeable Battery for
TIF8800A Interstate Batteries ANIC0286 NABC 405421100 Saft 405421 Saft 405421-000 Saft 405421-100 TIF 8800 Combustion Gas Detector TIF 8806A TIF NP-5459 TIF TIF8800 TIF
TIF8800A TIF TIF8806A TIF TIF8850
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.