
Intelligent 2 Slot Charger for Li-ion/NiMH/NiCD Multi-Size Batteries (Discontinued)
- Mfr # EB-HB-092
- Zoro # G403666770
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EB-HB-092
Zoro #
G403666770
UPC #
819891017574
Country of Origin
China
Dimensions
Width
2.68
Length
5.18
Battery Size
Custom
Height
1.38
Details
Color
Black
Battery Chemistry
Standard
Weight
0.33
Description
2 Slot Intelligent Charger for Li-ion/NiMH/NiCD Multi Size Batteries
Intelligent Battery Chargers is an ideal battery charging system for many different size batteries. This charger supports Lithium Ion (Li-Ion) Nickel Metal Hydride (NiMH) and NIckel Cadium (NiCD) batteries. This high quality intelligent battery charger has independent slot controls to prevent over charging of your batteries ensuring that you get the most life out of them. This charger even has a USB slot for connecting your mobile device or tablet for recharging without having to worry about taking up an outlet. With the many variety of batteries that this charger supports its an ideal device for your home or office.
Intelligent Battery Charger Features
CC-CV
Adopt negative voltage control technology to improve charge efficiency
Two sets of led indicators (each set containing 3) show idependently when charging, making the charging process visible status and stopping once completing charge intelligently
Protect opposite connection and short circuit; 0 voltage alarms
Activate automatically for Li-ion battery
Temperature protection: Stop charging automatically if the temperature of charger or battery gets too high when charging
Stainless steel rail is more durable and smooth
Worldwide voltage, suitable for the whole world
12V car adapter is available
USB 5V Output Mode (used as Portable Charger for mobile or pad etc.)
Microcomputer IC controls charging process: CC/CV Trickle charging to make sure the battery is fully charged and wont over charge. Each slot is controlled independently for mixed charging modes.
Intelligent Battery Charger Specifications
Input: AC 100-240V 50/60Hz, DC 12V
Output: DC 4.2V+-0.08 500 mA+-80mA*2, DC 1.48V+-0.02V 500mA+-80mA*2, DC 5V 1000mA
Intelligent Battery Charger Applicable Batteries
Various Kinds of cylindrical chargeable batteries (Diameter: below 26mm, height: 34-70mm)
Charge 3.7V Li-ion or 1.2V Ni-MH/Ni-CD batteries
Ni-MH/Ni-CD Batterie Sizes: AA, AAA, A, C etc.
Li-ion Batterie Sizes: 26650, 22650, 18650, 17670, 18490, 18500, 17500, 17355, 16340(RCR123A), 14500, 10400 etc.
Intelligent Battery Charging Instructions
Intelligent Battery Chargers is an ideal battery charging system for many different size batteries. This charger supports Lithium Ion (Li-Ion) Nickel Metal Hydride (NiMH) and NIckel Cadium (NiCD) batteries. This high quality intelligent battery charger has independent slot controls to prevent over charging of your batteries ensuring that you get the most life out of them. This charger even has a USB slot for connecting your mobile device or tablet for recharging without having to worry about taking up an outlet. With the many variety of batteries that this charger supports its an ideal device for your home or office.
Intelligent Battery Charger Features
CC-CV
Adopt negative voltage control technology to improve charge efficiency
Two sets of led indicators (each set containing 3) show idependently when charging, making the charging process visible status and stopping once completing charge intelligently
Protect opposite connection and short circuit; 0 voltage alarms
Activate automatically for Li-ion battery
Temperature protection: Stop charging automatically if the temperature of charger or battery gets too high when charging
Stainless steel rail is more durable and smooth
Worldwide voltage, suitable for the whole world
12V car adapter is available
USB 5V Output Mode (used as Portable Charger for mobile or pad etc.)
Microcomputer IC controls charging process: CC/CV Trickle charging to make sure the battery is fully charged and wont over charge. Each slot is controlled independently for mixed charging modes.
Intelligent Battery Charger Specifications
Input: AC 100-240V 50/60Hz, DC 12V
Output: DC 4.2V+-0.08 500 mA+-80mA*2, DC 1.48V+-0.02V 500mA+-80mA*2, DC 5V 1000mA
Intelligent Battery Charger Applicable Batteries
Various Kinds of cylindrical chargeable batteries (Diameter: below 26mm, height: 34-70mm)
Charge 3.7V Li-ion or 1.2V Ni-MH/Ni-CD batteries
Ni-MH/Ni-CD Batterie Sizes: AA, AAA, A, C etc.
Li-ion Batterie Sizes: 26650, 22650, 18650, 17670, 18490, 18500, 17500, 17355, 16340(RCR123A), 14500, 10400 etc.
Intelligent Battery Charging Instructions
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.