Shop EXELL BATTERY
See all product information
Create Account
MRB400 1.35V Zinc Air Battery Z400PX PX400 EPX400 RM400
Mfr # MRB400
Zoro # G103546457
product price:Â $8.35
/ea
Sold in multiples of 2 for $16.70
Key Features
Battery Size
PX400
Capacity - Batteries
60
Battery Chemistry
Zinc Air
Diameter
0.44
Voltage - Batteries
1.35
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MRB400
- Zoro #
- G103546457
- UPC #
- 819891010759
- Country of Origin
- China
Dimensions
- Battery Size
- PX400
- Diameter
- 0.44
- Width
- 0.44
- Height
- 0.14
- Length
- 0.14
Details
- Capacity - Batteries
- 60
- Battery Chemistry
- Zinc Air
- Voltage - Batteries
- 1.35
- Terminal Type - Batteries
- Flat Top
- Voltage
- 1.35
- Weight
- 0.02
Description
Exell MRB400 1.35V Zinc Air Battery Z400PX PX400 EPX400 RM400
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines Proudly Assembled in the USA.Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
Type: Zinc Air
Voltage: 1.35V
Diameter: 11.2 mm
Height: 3.6 mm
1.35V Replacement for: PX400 / EPX400 / RM400 / H-B / V400PX / E400N / PM400R / KX400 / T400N
The PX400 is is a discontinued Mercuric Oxide coin type cell that was
commonly used in cameras and is now banned because of toxicity and environmental
fears.
The original PX400 mercury cell produced 1.35V.
There are two possible replacements for this PX400 cell:
* the equivalent silver oxide cell, the S400PX.
* the equivalent zinc air cell, the WeinCELL MRB400.
There are no alkaline cells manufactured of this size and shape.
The S400PX cells produce 1.55V which is different from the 1.35V produced by the original PX400 mercury cell. This doesn't normally cause a problem because
today's films are very tolerant to under-exposure and because the under-exposure
is compensated for during printing. (so you would have greater problems if you
were using slides). If you do find you need to compensate, because the S400PX
silver oxide cell produces a steady 1.55V, you are able to compensate for the
higher voltage by a fixed number of stops or by adjusting the ASA setting. There
may be as many as two f-stops underexposure by a camera that uses 1.55v instead
of the original 1.35v, but the compensation you require is constant.
Another PX400 replacement is a zinc air battery. The WeinCELL MRB400 is a custom zinc/air battery designed to replace banned mercury batteries. WeinCELLs deliver the same 1.35 V voltage and stability of output as did the mercury PX400
batteries so there is no need to adjust your exposure. The WeinCELL MRB400
batteries last much longer than hearing aid batteries, some times up to a year.
To achieve this longer life, the MRB400 used a proprietary electrolyte and has
only two small air holes, instead of the 7 larger holes found in standard
hearing aid batteries.
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines Proudly Assembled in the USA.Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
Type: Zinc Air
Voltage: 1.35V
Diameter: 11.2 mm
Height: 3.6 mm
1.35V Replacement for: PX400 / EPX400 / RM400 / H-B / V400PX / E400N / PM400R / KX400 / T400N
The PX400 is is a discontinued Mercuric Oxide coin type cell that was
commonly used in cameras and is now banned because of toxicity and environmental
fears.
The original PX400 mercury cell produced 1.35V.
There are two possible replacements for this PX400 cell:
* the equivalent silver oxide cell, the S400PX.
* the equivalent zinc air cell, the WeinCELL MRB400.
There are no alkaline cells manufactured of this size and shape.
The S400PX cells produce 1.55V which is different from the 1.35V produced by the original PX400 mercury cell. This doesn't normally cause a problem because
today's films are very tolerant to under-exposure and because the under-exposure
is compensated for during printing. (so you would have greater problems if you
were using slides). If you do find you need to compensate, because the S400PX
silver oxide cell produces a steady 1.55V, you are able to compensate for the
higher voltage by a fixed number of stops or by adjusting the ASA setting. There
may be as many as two f-stops underexposure by a camera that uses 1.55v instead
of the original 1.35v, but the compensation you require is constant.
Another PX400 replacement is a zinc air battery. The WeinCELL MRB400 is a custom zinc/air battery designed to replace banned mercury batteries. WeinCELLs deliver the same 1.35 V voltage and stability of output as did the mercury PX400
batteries so there is no need to adjust your exposure. The WeinCELL MRB400
batteries last much longer than hearing aid batteries, some times up to a year.
To achieve this longer life, the MRB400 used a proprietary electrolyte and has
only two small air holes, instead of the 7 larger holes found in standard
hearing aid batteries.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.