Zoro Homepage

Ni-MH 4.8V 40mAh Rechargeable 2 Pin Button Cell Battery Pack

  • Mfr # 4/V40H-2PIN

  • Zoro # G411248791


product price: $14.85
/ea

Key Features

Voltage - Batteries
4.8V
Battery Capacity
40 mAh
Width
0.39 in.
Length
0.66 in.
Weight
0.01 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4/V40H-2PIN
Zoro #
G411248791
UPC #
-
Country of Origin
China

Dimensions

Width
0.39 in.
Length
0.66 in.

Details

Voltage - Batteries
4.8V
Battery Capacity
40 mAh
Weight
0.01 lbs

Description

Exell 4/V40H-2pin Ni-MH 4.8V 40mAh Rechargeable 2 Pin Button Cell Battery Pack ORIGINAL GENUINE VARTA CELLS USED IN THIS PACK Assembled in USA Very long cycle life and rapid charge, up to1000 cycles. Exell 4/V40H-2pin Ni-MH 4.8V 40mAh Rechargeable 2 Pin Button Cell Battery Specifications Voltage: 4.8 V Amp Hours: 40mAh Chemical Composition: Ni-MH Terminals: 2 PCB Pins, 1 Positive - 1 Negative Weight: 0.01lbs 5g Battery Size: 0.66in 17mm x 0.39in 10mm Brand: Exell Country: USA application: Low Drain Devices, Solar/Wind Devices, Computer backup

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.