Shop EXELL BATTERY
See all product information
Create Account
Otoscope Medical Battery For Welch Allyn 72200 72207 11720 11730 71022
- Mfr # EBM-72200
- Zoro # G503666755
product price:Â
$
23.95
/ea
Key Features
Voltage - Batteries
3.6
Capacity - Batteries
800
Height
2.83
Width
1
Terminal Type - Batteries
Button Top
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EBM-72200
- Zoro #
- G503666755
- UPC #
- 819891019516
- Country of Origin
- United States
- Voltage - Batteries
- 3.6
- Capacity - Batteries
- 800
- Terminal Type - Batteries
- Button Top
- Voltage
- 3.6V
- Battery Chemistry
- NiCAD
- Weight
- 0.2
- Color
- Assorted Colors
- Capacity
- 800
Dimensions
- Height
- 2.83
- Width
- 1
- Battery Size
- 72200
- Diameter
- 1
- Length
- 2.83
Description
3.6V 800mAh Medical Battery For Welch Allyn 72200, 72207, 11720, 11730
3.6V 800mAh Medical Battery is a perfect replacement battery for your Propper Otoscope medical device.
3.6V 800mAh Medical Battery Specifications
Voltage: 3.6V
Amperage: 800mAh
Chemistry: Nickel Cadium (NiCD)
Height: 2.83in (71.8mm)
Width: 1in (25.4mm)
Terminal Types: BUTTON TOP
3.6V 800mAh Medical Battery Replaces:
Alpha Source: AS10097, N36751
Anybattery: 4507
BAO Tong: TYMED72200
Cardinal Medical: CJB-191
Chloride: MEDIC LUX
Dantona: MED-72200
Diversified Medical: N N36751
Heine: BETA
Interstate: MED1005, AMED1005
Keeler: 1919-P-5020 MEDIC LUX, VISTA 200 HANDLE
Propper: 199121, OTOSCOPE, 3.5 SUPERLUME, SUPERLUME
R & D: 5097
Powertron: N1027, N1049
Sears: SPM3239259002, 72200
Site Microsurgical Sy: MEDIC LUX, 1919-P-5020
Sonnenschein: N3675I
Supreme Tech: 72200
Unipower: B10097, B11355
Welch Allyn: 11720, 11730, 18100, 20000, 21700, 71055, 71110, 71150, 71610, 74710, 97210, 71000, 71003, 71010, 71015, 71020, 71022, 71050, 71051, 71054, 71670, 72200, 72207
Misc batteries: MNC722, MNC722W, MS722
Need more than one 3.6V 800mAh Medical Battery?
3.6V 800mAh Medical Battery is a perfect replacement battery for your Propper Otoscope medical device.
3.6V 800mAh Medical Battery Specifications
Voltage: 3.6V
Amperage: 800mAh
Chemistry: Nickel Cadium (NiCD)
Height: 2.83in (71.8mm)
Width: 1in (25.4mm)
Terminal Types: BUTTON TOP
3.6V 800mAh Medical Battery Replaces:
Alpha Source: AS10097, N36751
Anybattery: 4507
BAO Tong: TYMED72200
Cardinal Medical: CJB-191
Chloride: MEDIC LUX
Dantona: MED-72200
Diversified Medical: N N36751
Heine: BETA
Interstate: MED1005, AMED1005
Keeler: 1919-P-5020 MEDIC LUX, VISTA 200 HANDLE
Propper: 199121, OTOSCOPE, 3.5 SUPERLUME, SUPERLUME
R & D: 5097
Powertron: N1027, N1049
Sears: SPM3239259002, 72200
Site Microsurgical Sy: MEDIC LUX, 1919-P-5020
Sonnenschein: N3675I
Supreme Tech: 72200
Unipower: B10097, B11355
Welch Allyn: 11720, 11730, 18100, 20000, 21700, 71055, 71110, 71150, 71610, 74710, 97210, 71000, 71003, 71010, 71015, 71020, 71022, 71050, 71051, 71054, 71670, 72200, 72207
Misc batteries: MNC722, MNC722W, MS722
Need more than one 3.6V 800mAh Medical Battery?
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.