Zoro Homepage

PLC Computer Backup Battery 110XCP9800 B9781T

  • Mfr # EBPLC-114

  • Zoro # G303666696


product price: $31.49
/ea

Key Features

Voltage
3
Height
1.34
Battery Chemistry
Lithium
Capacity - Batteries
1700
Voltage - Batteries
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBPLC-114
Zoro #
G303666696
UPC #
819891017345
Country of Origin
China

Dimensions

Height
1.34
Length
1.34
Battery Size
Custom

Details

Voltage
3
Battery Chemistry
Lithium
Capacity - Batteries
1700
Voltage - Batteries
3
Color
Black
Weight
0.25

Description

Repalcement Programmable Logic Controller (PLC) batteries, which are used in a wide variety of industrial robot / process control applications.
With a low self-discharge rate, stable voltage, and a broad temperature range (-40? to +85?C), you can trust that our PLC CPU batteries will offer the
reliability you need for your Allen Bradley, Siemens, GE Fanuc, and other brand devices!
This is a 1 cell lithium battery designed to work in Modicon 110CPU, Brick series programmable logic controllers and industrial computers. Low self discharge rate gives this
cell a 10 year shelf life. Stable voltage and broad temperature range (-40? to +85?C).
Specifications
Output Voltage: 3V
Amperage: 1700mAh
Chemistry: Lithium
Compatibility
Dantona: COMP-114
Energy+: B9781T
Modicon: 110CPU, 110CPU BRICK SERIES, 110XCP9800, 110XCP98000, BRICK SERIES, MICRO 311 SERIES, MICRO 411 SERIES, MICRO 512 SERIES, MICRO 612 SERIES, MICRO SERIES
Newark: 42M1346

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.