Zoro Homepage

Razor Battery For Abercrombie & Fitch 600 Cordless Razor

  • Mfr # EBR-18

  • Zoro # G803666653


product price: $10.19
/ea

Key Features

Voltage - Batteries
2.4
Capacity - Batteries
700
Height
1.91
Width
1.04
Terminal Type - Batteries
Tabs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBR-18
Zoro #
G803666653
UPC #
819891011084
Country of Origin
China

Dimensions

Height
1.91
Width
1.04
Diameter
1.04
Battery Size
Custom
Length
1.91

Details

Voltage - Batteries
2.4
Capacity - Batteries
700
Terminal Type - Batteries
Tabs
Weight
0.13
Color
white
Voltage
2.4
Battery Chemistry
NiCAD

Description

Razor Battery EBR-18 For Abercrombie & Fitch 600 Cordless Electric Razor
Razor Battery EBR-18 is a single cell battery with wire leads. It is the perfect replacement battery for Abercrombie & Fitch electric razor. This battery is made with high quality parts and are guaranteed to meet or exceed the original equipment manufacturers specifications at a reduced price.
Specifications:
Replaces RAZOR-18
Razor Battery Fits Abercrombie & Fitch 600
Voltage: 2.4V
Amperage: 700mAh
Chemistry: NiCd Nickel-Cadmium Battery
Notice:
In electric razors, batteries are usually soldered onto the electronic circuit board. In most cases, a soldering iron will need to be used.
NOTE: Please be advised that any alterations or soldering of batteries will void all warranties and prohibit refunds.
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines . Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.