
Razor Battery For Braun 2500 & Remington ULT-5 Razors
Mfr # EBR-7
Zoro # G603666792
product price: $4.79
/eaSold in multiples of 2 for $9.58
Key Features
Voltage - Batteries
1.2
Capacity - Batteries
600
Height
1.09
Width
0.66
Terminal Type - Batteries
Flat Top w/ Tabs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EBR-7
Zoro #
G603666792
UPC #
819891010988
Country of Origin
China
Dimensions
Height
1.09
Width
0.66
Diameter
0.66
Length
1.09
Battery Size
2/3A
Details
Voltage - Batteries
1.2
Capacity - Batteries
600
Terminal Type - Batteries
Flat Top w/ Tabs
Weight
0.06
Battery Chemistry
NiCAD
Voltage
1.2
Color
blue
Description
Razor Battery EBR-7 For Braun 2500 & Remington ULT-5 Razors RAZOR-7
Razor Battery EBR-7 is a single cell battery with tabs. It is the perfect replacement battery for Braun and Remington electric razor clippers and shavers. This battery is made with high quality parts and are guaranteed to meet or exceed the original equipment manufacturers specifications at a reduced price.
Specifications:
Razor Battery RAZOR-7 Fits Braun 2500,Braun Types: 5564, 5567, 5569, 5579
Braun Models: 3510, 3511, 3512, 3520, 3525,Remington 7BF21C, and more!
Voltage: 1.2V
Amperage: 600mAh
Chemistry: NiCd Nickel-Cadmium Battery
Terminal Type: Solder Tabs
Notice:
In electric razors, batteries are usually soldered onto the electronic circuit board. In most cases, a soldering iron will need to be used. Some razors use 1 battery, while others use more. Open your razor and check to see how many batteries it uses before ordering.
NOTE: Please be advised that any alterations or soldering of batteries will void all warranties and prohibit refunds.
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines .Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
Razor Battery EBR-7 is a single cell battery with tabs. It is the perfect replacement battery for Braun and Remington electric razor clippers and shavers. This battery is made with high quality parts and are guaranteed to meet or exceed the original equipment manufacturers specifications at a reduced price.
Specifications:
Razor Battery RAZOR-7 Fits Braun 2500,Braun Types: 5564, 5567, 5569, 5579
Braun Models: 3510, 3511, 3512, 3520, 3525,Remington 7BF21C, and more!
Voltage: 1.2V
Amperage: 600mAh
Chemistry: NiCd Nickel-Cadmium Battery
Terminal Type: Solder Tabs
Notice:
In electric razors, batteries are usually soldered onto the electronic circuit board. In most cases, a soldering iron will need to be used. Some razors use 1 battery, while others use more. Open your razor and check to see how many batteries it uses before ordering.
NOTE: Please be advised that any alterations or soldering of batteries will void all warranties and prohibit refunds.
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines .Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.