
Razor Battery For Norelco 5601X, 8880XL Replaces 138-10584
Mfr # EBR-19
Zoro # G503666816
product price:Â $6.15
/ea
Sold in multiples of 2 for $12.30
Key Features
Voltage - Batteries
1.2
Capacity - Batteries
1650
Height
1.98
Width
0.56
Terminal Type - Batteries
Flat Top w/ Tabs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EBR-19
Zoro #
G503666816
UPC #
819891011183
Country of Origin
China
Dimensions
Height
1.98
Width
0.56
Diameter
0.56
Length
1.98
Battery Size
Custom
Details
Voltage - Batteries
1.2
Capacity - Batteries
1650
Terminal Type - Batteries
Flat Top w/ Tabs
Color
green
Voltage
1.2
Battery Chemistry
NiMh
Weight
0.15
Description
Razor Battery EBR-19 For Norelco 5601X 6890XL, 8880XL Replaces 138-10584
Razor Battery EBR-19 is a single cell battery with wire leads. It is the perfect replacement battery for Norelco electric razor clippers and shavers. This battery is made with high quality parts and are guaranteed to meet or exceed the original equipment manufacturers specifications at a reduced price.
Specifications:
Razor Battery Fits Norelco 5601X, 5602X, 5603X, 5605X, 5810XL, 5811XL, 5814XL, 5818XL, 6890XL, 6891XL, 7800XL, 8880XL, 8890XL, 8891XL, 8892XL, Fits Reminton models: MS-280, MS-290, MS2-280, MS2-290, MS2-280, MS2-390, requires quantity of 2,
Fits Remington R-9500, R-9190, R-1000 with NiMH batteries, requires quantity of 2
Voltage: 1.2V
Amperage: 1650mAh
Chemistry: NiMH Nickel-Metal Hydride Battery
Terminal Type: Solder Tabs
Notice:
In electric razors, batteries are usually soldered onto the electronic circuit board. In most cases, a soldering iron will need to be used. Some razors use 1 battery, while others use more. Open your razor and check to see how many batteries it uses before ordering.
NOTE: Please be advised that any alterations or soldering of batteries will void all warranties and prohibit refunds.
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines . Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
Razor Battery EBR-19 is a single cell battery with wire leads. It is the perfect replacement battery for Norelco electric razor clippers and shavers. This battery is made with high quality parts and are guaranteed to meet or exceed the original equipment manufacturers specifications at a reduced price.
Specifications:
Razor Battery Fits Norelco 5601X, 5602X, 5603X, 5605X, 5810XL, 5811XL, 5814XL, 5818XL, 6890XL, 6891XL, 7800XL, 8880XL, 8890XL, 8891XL, 8892XL, Fits Reminton models: MS-280, MS-290, MS2-280, MS2-290, MS2-280, MS2-390, requires quantity of 2,
Fits Remington R-9500, R-9190, R-1000 with NiMH batteries, requires quantity of 2
Voltage: 1.2V
Amperage: 1650mAh
Chemistry: NiMH Nickel-Metal Hydride Battery
Terminal Type: Solder Tabs
Notice:
In electric razors, batteries are usually soldered onto the electronic circuit board. In most cases, a soldering iron will need to be used. Some razors use 1 battery, while others use more. Open your razor and check to see how many batteries it uses before ordering.
NOTE: Please be advised that any alterations or soldering of batteries will void all warranties and prohibit refunds.
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines . Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.