Zoro Homepage

Razor Battery For Norelco, Eltron, Remington Razors

  • Mfr # EBR-1

  • Zoro # G203666765


product price: $12.69
/ea

Key Features

Voltage - Batteries
2.4
Capacity - Batteries
700
Height
2.05
Width
0.87
Terminal Type - Batteries
Flat Top w/ Tabs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBR-1
Zoro #
G203666765
UPC #
819891010940
Country of Origin
China

Dimensions

Height
2.05
Width
0.87
Length
2.05
Diameter
0.87
Battery Size
Custom

Details

Voltage - Batteries
2.4
Capacity - Batteries
700
Terminal Type - Batteries
Flat Top w/ Tabs
Voltage
2.4
Weight
0.12
Battery Chemistry
NiCAD
Color
blue

Description

Razor Battery EBR-1 For Norelco, Eltron, Remington Razors, RAZOR-1
Razor Battery EBR-1 is a battery that consists of two cells in a stack. It is the perfect replacement battery for Norelco, Eltron, and Remington electric razor clippers and shavers. This battery is made with high quality parts and are guaranteed to meet or exceed the original equipment manufacturers specifications at a reduced price.
Specifications:
Razor Battery EBR-1 fits and replaces these batteries: Eltron 5545, 5547, Remington 2B3, 3BF1C, 8BS3-1C, 9BF2-1C, MK-1V, PM 950, SM400, XLR 900, XLR 920, Norelco 850RX, 895RX, 900RX, 950RX, HP1218. Solder tabs included. Eltron, Remington, NORELCO 900RX Norelco Remington XLR900 Norelco 850 RX, Replaces Dantona Razor-1
Voltage: 2.4V
Amperage: 700mAh
Chemistry: NiCd Nickel-Cadmium Battery
Terminal Type: Solder Tabs
Notice:
In electric razors, batteries are usually soldered onto the electronic circuit board. In most cases, a soldering iron will need to be used.
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines .Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.