Zoro Homepage

Razor Battery For Norelco Razors HP 1327D & HP 1328

  • Mfr # EBR-5

  • Zoro # G103666810


product price: $6.09
/ea
Sold in multiples of 2 for $12.18

Key Features

Voltage - Batteries
1.2
Capacity - Batteries
1500
Height
1.68
Width
0.87
Terminal Type - Batteries
Flat Top w/ Tabs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBR-5
Zoro #
G103666810
UPC #
819891010971
Country of Origin
China

Dimensions

Height
1.68
Width
0.87
Diameter
0.87
Battery Size
SubC
Length
1.68

Details

Voltage - Batteries
1.2
Capacity - Batteries
1500
Terminal Type - Batteries
Flat Top w/ Tabs
Weight
0.1
Voltage
1.2
Color
blue
Battery Chemistry
NiCAD

Description

Razor Battery EBR-5 For Norelco Razors HP 1327D & HP 1328 RAZOR-5
Razor Battery EBR-5 is a single cell battery with tabs. It is the perfect replacement battery for Norelco electric razor clippers and shavers. This battery is made with high quality parts and are guaranteed to meet or exceed the original equipment manufacturers specifications at a reduced price.
Specifications:
Razor Battery RAZOR-5 Fits Norelco
Voltage: 1.2V
Amperage: 1700mAh
Chemistry: NiCd Nickel-Cadmium Battery
Terminal Type: Solder Tabs
Razors that use this battery may need 2 batteries. Make sure to open the razor and check to see how many batteries it uses.
Notice:
In electric razors, batteries are usually soldered onto the electronic circuit board. In most cases, a soldering iron will need to be used. Some razors use 1 battery, while others use more. Open your razor and check to see how many batteries it uses before ordering.
NOTE: Please be advised that any alterations or soldering of batteries will void all warranties and prohibit refunds.
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines . Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.