Zoro Homepage

Razor Battery For Wahl 7700 and Conair HV1 Razors

  • Mfr # EBR-9

  • Zoro # G903666683


product price: $14.59
/ea

Key Features

Voltage - Batteries
2.4
Capacity - Batteries
1400
Height
3.33
Width
0.88
Terminal Type - Batteries
Flat Top w/ Tabs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBR-9
Zoro #
G903666683
UPC #
819891011008
Country of Origin
China

Dimensions

Height
3.33
Width
0.88
Length
3.33
Battery Size
Custom
Diameter
0.88

Details

Voltage - Batteries
2.4
Capacity - Batteries
1400
Terminal Type - Batteries
Flat Top w/ Tabs
Weight
0.22
Battery Chemistry
NiCAD
Color
white
Voltage
2.4

Description

Razor Battery EBR-9 For Wahl 7700 and Conair HV1 Razors
Razor Battery EBR-9 is a battery that consists of two Sub C cells in a stack. It is the perfect replacement battery for Wahl and many other popular electric razor clippers and shavers. This battery is made with high quality parts and are guaranteed to meet or exceed the original equipment manufacturers specifications at a reduced price.
Specifications:
Razor Battery EBR-9 Fits Wahl 7700, Conair HV1, and more!
Voltage: 2.4V
Amperage: 1400mAh
Chemistry: NiCd Nickel-Cadmium Battery
Terminal Type: Solder Tabs
Notice:
In electric razors, batteries are usually soldered onto the electronic circuit board. In most cases, a soldering iron will need to be used.
NOTE: Please be advised that any alterations or soldering of batteries will void all warranties and prohibit refunds.
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines . Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.