Razor Battery For Wahl Razors 93148-100, 9918, 00745-301

  • Mfr # EBWHL-1

  • Zoro # G903666690


product price:  $14.19
/ea

Key Features

Voltage - Batteries
1.2
Capacity - Batteries
1300
Battery Size
Custom
Battery Chemistry
NiCAD
Weight
0.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBWHL-1
Zoro #
G903666690
UPC #
819891012463
Country of Origin
United States

Dimensions

Battery Size
Custom

Details

Voltage - Batteries
1.2
Capacity - Batteries
1300
Battery Chemistry
NiCAD
Weight
0.1
Voltage
1.2

Description

Razor Battery EBWHL-1For Wahl Razors 93148-100, 9918, 00745-301 WHL-1
Razor Battery EBWHL-1 is a single cell battery with a tip. It is the perfect replacement battery for Wahl electric razor clippers and shavers. This battery is made with high quality parts and are guaranteed to meet or exceed the original equipment manufacturers specifications at a reduced price.
Specifications:
Razor Battery WHL-1 Replaces Wahl 93148-100, 9918
Voltage: 1.2V
Amperage: 1200mAh
Chemistry: NiCd Nickel-Cadmium Battery
Connector: Pressure
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines . Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.