Zoro Homepage

Rechargeable Battery 2/3AA NiCd 1.2V 450mAh Button Top for Solar Light

  • Mfr # EBC-2/3AA-NIPPLE

  • Zoro # G203666819


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Voltage - Batteries
1.2
Capacity - Batteries
450
Height
1.18
Width
0.57
Diameter
0.57
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBC-2/3AA-NIPPLE
Zoro #
G203666819
UPC #
819891010476
Country of Origin
China

Dimensions

Height
1.18
Width
0.57
Diameter
0.57
Length
1.18
Battery Size
2/3AA

Details

Voltage - Batteries
1.2
Capacity - Batteries
450
Battery Chemistry
NiCAD
Weight
0.02
Voltage
1.2
Color
Blue

Description

Rechargeable Battery 2/3AA NiCd button top cells are excellent for building custom battery packs. If you are a novice or an old pro, these batteries will keep you powered up. These batteries can be recharged 500-1000 times giving you years of use. They are many applications, such as digital cameras, portable devices, and mainly used for solar lights/lighting. If your solar lights need a button top 2/3AA battery, we are one of the few online retailers that carry such a battery.
Specifications:
Terminals: Button Top
Voltage: 1.2V
Chemistry: NiCd
Height: 1.18 in.
Width: 0.57 in.
Amperage: 450mAh
High quality High Capacity 2/3AA Size rechargeable NiCd battery. These batteries are designed for enhanced performance for high drain applications such as digital cameras, CD players, portable audio devices, hand held games, 2-way radios, PDAs, and other portable high drain digital electronics.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.