
S175 Silver Oxide 7.5V Battery TR175S, MN175, A175
Mfr # S175
Zoro # G203546456
product price: $18.95
/eaSold in multiples of 2 for $37.90
Key Features
Voltage
7.5
Height
1.09
Battery Chemistry
Silver Oxide
Terminal Type - Batteries
Flat Top
Length
1.09
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S175
Zoro #
G203546456
UPC #
819891010803
Country of Origin
United States
Dimensions
Height
1.09
Length
1.09
Width
0.49
Diameter
0.49
Battery Size
S175
Details
Voltage
7.5
Battery Chemistry
Silver Oxide
Terminal Type - Batteries
Flat Top
Voltage - Batteries
7.5
Capacity - Batteries
150
Weight
0.02
Description
Exell S175 7.5V Silver Oxide Battery 5MR44 / 5H-C / 5NR44 / HM-5C Replacement
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines Proudly Assembled in the USA.Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
The S175 battery is a Silver Oxide replacement for the now discontinued Mercuric Oxide batteries variously known as 5MR44, 5H-C, 5NR44, HM-5C. This S175 battery is commonly used in pet collars, microphones, medical monitors, and remotes.
Specifications:
Type: Silver Oxide
Voltage: 7.5V
Amperage: 150mAh
Diameter: 12.6 mm
Height: 27.8 mm
Terminals: Flat Terminals
Also Known As: 1501, 1501M, 175, 21-1175, 23-601, 5LR44, 5NR44, A175, E175, EN175A, ENA175, EP175, HM5C, KEP175, MN175, MN175A, MN175B, PC175, PC175A, RW82, SP175, SP175B, SP175VP, TR175, TR175A, TR175S
7.5 Volt Replacement For: 5H-C, 5MR44, 5NR44, HM-5C
Fits: Pet Stop UltraMax Receiver
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines Proudly Assembled in the USA.Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
The S175 battery is a Silver Oxide replacement for the now discontinued Mercuric Oxide batteries variously known as 5MR44, 5H-C, 5NR44, HM-5C. This S175 battery is commonly used in pet collars, microphones, medical monitors, and remotes.
Specifications:
Type: Silver Oxide
Voltage: 7.5V
Amperage: 150mAh
Diameter: 12.6 mm
Height: 27.8 mm
Terminals: Flat Terminals
Also Known As: 1501, 1501M, 175, 21-1175, 23-601, 5LR44, 5NR44, A175, E175, EN175A, ENA175, EP175, HM5C, KEP175, MN175, MN175A, MN175B, PC175, PC175A, RW82, SP175, SP175B, SP175VP, TR175, TR175A, TR175S
7.5 Volt Replacement For: 5H-C, 5MR44, 5NR44, HM-5C
Fits: Pet Stop UltraMax Receiver
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.