
S27PX 6V Silver Oxide Battery EPX27 V27PX 4NR43 KX27 HS3C
Mfr # S27PX
Zoro # G703546444
product price: $13.25
/eaKey Features
Voltage
6
Height
0.81
Battery Chemistry
Silver Oxide
Terminal Type - Batteries
Button Top
Capacity - Batteries
100
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
S27PX
Zoro #
G703546444
UPC #
819891010834
Country of Origin
United States
Dimensions
Height
0.81
Diameter
0.5
Battery Size
A27PX
Width
0.5
Length
0.81
Details
Voltage
6
Battery Chemistry
Silver Oxide
Terminal Type - Batteries
Button Top
Capacity - Batteries
100
Color
Assorted Colors
Voltage - Batteries
6
Weight
0.02
Description
Exell S27PX 6V Silver Oxide Battery EPX27 V27PX 4NR43 KX27 HS3C
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines Proudly Assembled in the USA.Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
The S27PX is a mercury-free replacement for the once popular Mercuric Oxide
PX27 (or V27PX) battery cell that was commonly used in several Minox and Rollei
cameras. Mercury cells are now banned because of toxicity and environmental
fears.
The S27PX cells are silver oxide and produce 6.0 Volts, which is higher than the
5.6V produced by the original mercury cell. Most devices accommodate the small
increase in voltage and function perfectly.
This PX27 replacement battery has been tested with the following Minox cameras:
Minox C, Minox EC, Minox ECX, Minox LX, Minox TLX, Minox 35EL, Minox 35GL, Minox
35GT, Minox 35GSE, Minox 35GTE, Minox 35GTX, Minox 35PL, Minox 35PE, Minox 35AL
and more.
This PX27 replacement battery has been tested with the following Rollei cameras:
Rollei 35TE, Rollei 35SE, Rollei A110, Rollei 35LED and more.
This PX27 replacement also works well with the Shire Delta1 Delta TeNS machines.
Six Volt Replacement for: EPX27, V27PX, 4NR43, KX27, HS3C, PX27, PX27A,
RPX27A, 4LR43, 4AG13.
Type: Silver Oxide.
Voltage: 6.0 V.
Diameter: 12.7 mm.
Height: 20.5 mm.
Also known as: PX27S / RPX27S / 4SR43.
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines Proudly Assembled in the USA.Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
The S27PX is a mercury-free replacement for the once popular Mercuric Oxide
PX27 (or V27PX) battery cell that was commonly used in several Minox and Rollei
cameras. Mercury cells are now banned because of toxicity and environmental
fears.
The S27PX cells are silver oxide and produce 6.0 Volts, which is higher than the
5.6V produced by the original mercury cell. Most devices accommodate the small
increase in voltage and function perfectly.
This PX27 replacement battery has been tested with the following Minox cameras:
Minox C, Minox EC, Minox ECX, Minox LX, Minox TLX, Minox 35EL, Minox 35GL, Minox
35GT, Minox 35GSE, Minox 35GTE, Minox 35GTX, Minox 35PL, Minox 35PE, Minox 35AL
and more.
This PX27 replacement battery has been tested with the following Rollei cameras:
Rollei 35TE, Rollei 35SE, Rollei A110, Rollei 35LED and more.
This PX27 replacement also works well with the Shire Delta1 Delta TeNS machines.
Six Volt Replacement for: EPX27, V27PX, 4NR43, KX27, HS3C, PX27, PX27A,
RPX27A, 4LR43, 4AG13.
Type: Silver Oxide.
Voltage: 6.0 V.
Diameter: 12.7 mm.
Height: 20.5 mm.
Also known as: PX27S / RPX27S / 4SR43.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.