
S28PX 6V Silver Oxide Battery 4SR44, V28PX, PX28, 544,
Mfr # S28PX
Zoro # G003546441
product price: $10.79
/eaKey Features
Voltage
6
Height
0.99
Battery Chemistry
Silver Oxide
Terminal Type - Batteries
Button Top
Width
0.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S28PX
Zoro #
G003546441
UPC #
819891010841
Country of Origin
United States
Dimensions
Height
0.99
Width
0.5
Battery Size
544
Length
0.99
Diameter
0.5
Details
Voltage
6
Battery Chemistry
Silver Oxide
Terminal Type - Batteries
Button Top
Capacity - Batteries
140
Color
Assorted Colors
Voltage - Batteries
6
Weight
0.07
Description
Exell S28PX 6V Silver Oxide Battery 4SR44, V28PX, PX28, 544,
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines Proudly Assembled in the USA.Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
Type: Silver Oxide
Voltage: 6V.
Diameter: 13.0 mm.
Height: 25.2 mm.
Also known as: 4SR44, V28PX, PX28, 544, KS28, RPX28, S1325S, S1325,
PX28-S, 1406SOP, RFA1611, RFA-16-11, 4G13
This 4SR44 or PX28-S battery is a popular silver-oxide cell are commonly used
in cameras (such as the Minox 35ML, Bronica GS-1 and Canon AE-1), light meters
and blood sugar testers.
This 4SR44 or PX28-S battery is a popular replacement for the now discontinued
PX28 mercury battery. These mercury batteries, no longer manufactured because of
their toxicity, were variously known as PX28, 4MR44, V4034PX, 4H-C, 4NR44,
HM-4C.
This Silver Oxide 4SR44 cell has exactly the same dimensions as the alkaline
4LR44s, but has a longer battery life. You can always use this silver oxide
4SR44 battery in place of an alkaline 4LR44 for improved performance and less
frequent battery changes.
Exell Batteries not only provide consumers with high efficiency, long-lasting performance, they also function as replacement batteries for an array of common and unique applications. Ranging from vintage camera equipment to sophisticated medical testing equipment, Exell Batteries can meet the needs of all consumers.
Exell Battery is one of the few product lines Proudly Assembled in the USA.Made with Alkaline cells, Exell Batteries will last longer and offer consumers excellent reliability.
Type: Silver Oxide
Voltage: 6V.
Diameter: 13.0 mm.
Height: 25.2 mm.
Also known as: 4SR44, V28PX, PX28, 544, KS28, RPX28, S1325S, S1325,
PX28-S, 1406SOP, RFA1611, RFA-16-11, 4G13
This 4SR44 or PX28-S battery is a popular silver-oxide cell are commonly used
in cameras (such as the Minox 35ML, Bronica GS-1 and Canon AE-1), light meters
and blood sugar testers.
This 4SR44 or PX28-S battery is a popular replacement for the now discontinued
PX28 mercury battery. These mercury batteries, no longer manufactured because of
their toxicity, were variously known as PX28, 4MR44, V4034PX, 4H-C, 4NR44,
HM-4C.
This Silver Oxide 4SR44 cell has exactly the same dimensions as the alkaline
4LR44s, but has a longer battery life. You can always use this silver oxide
4SR44 battery in place of an alkaline 4LR44 for improved performance and less
frequent battery changes.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.