Shop EXIDE
See all product information
Create Account
Roadforce GRP:31 CCA:700 AH:100 RC:200 AGM Term:T
- Mfr # RF-31D
- Zoro # G623727930
product price:Â
$
480.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Type
Absorbed Glass Mat (AGM)
Capacity
100 Ah
Cold Cranking Amps
700 A
BCI Group Size
31
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RF-31D
- Zoro #
- G623727930
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- BCI Group Size
- 31
Details
- Voltage
- 12V
- Type
- Absorbed Glass Mat (AGM)
- Capacity
- 100 Ah
- Cold Cranking Amps
- 700 A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.