Shop EXITRONIX

CHIR Series LED Emergency Light, Dual Adjustable Heads, Steel Housing

  • Mfr # CHIR-D-WH
  • Zoro # G523654213

product price: 
$
26.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CHIR-D-WH
Zoro #
G523654213
UPC #
190622007591
Country of Origin
China

Description

The Exitronix CHIR Series LED Emergency Light is designed to provide reliable emergency illumination for commercial and institutional environments, including installations requiring Chicago-approved emergency lighting equipment. The fixture combines durable metal construction with efficient LED technology to deliver dependable performance during power outages. Constructed with a heavy-duty steel housing, the CHIR Series provides enhanced durability while maintaining a compact, architectural design suitable for modern commercial interiors. The round housing profile offers a clean appearance while supporting reliable operation in demanding applications. The unit features two adjustable LED lamp heads that allow illumination to be directed precisely where it is needed along exit routes, corridors, and other critical safety areas. High-efficiency LED technology delivers bright illumination while minimizing energy consumption and maintenance requirements compared to traditional emergency lighting systems. An integrated battery backup system ensures emergency illumination during utility power interruptions. When normal power is lost, the fixture automatically switches to emergency mode to provide illumination for the required emergency duration, helping maintain safe building egress and supporting life safety compliance. Engineered for dependable performance and straightforward installation, the Exitronix CHIR Series LED Emergency Light provides a reliable emergency lighting solution for offices, schools, healthcare facilities, retail spaces, and other commercial buildings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.