CHIX Series LED Exit Sign, City of Chicago, 20-Gauge Steel Housing
- Mfr # CHIX-WB-RC
- Zoro # G423654078
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Voltage
120V AC, 277V AC
Housing Finish
White
Width
12.1 in
Depth
2.4 in
Includes
Single-face EXIT panel, Mounting hardware, Canopy, LiFePO4 battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CHIX-WB-RC
- Zoro #
- G423654078
- UPC #
- 190622002510
- Country of Origin
- China
Dimensions
- Width
- 12.1 in
- Depth
- 2.4 in
- Height
- 9.1 in
Details
- Voltage
- 120V AC, 277V AC
- Housing Finish
- White
- Includes
- Single-face EXIT panel, Mounting hardware, Canopy, LiFePO4 battery
- Item
- LED Exit Sign
- Housing Material
- 20 Gauge Steel, Glass
Description
The Exitronix CHIX Series LED Exit Sign is a low-profile, compact emergency egress sign designed for City of Chicago applications. Constructed with durable 20-gauge steel housing and a UL 924 compliant single-face EXIT glass panel, this fixture provides dependable performance for commercial and institutional environments. The CHIX Series is available in AC-only and self-powered configurations to meet a range of installation requirements. Self-powered models are designed to operate for a minimum of 90 minutes during a power outage, helping maintain exit visibility and support life safety compliance. Its rugged steel construction and heat-tempered, impact-resistant translucent glass panel provide long-lasting durability in demanding environments. The fixture is suitable for damp locations and supports ceiling, end, pendant, or wall mounting applications, offering flexibility for a variety of building layouts. Designed specifically for Chicago code requirements, the CHIX Series combines compact styling, reliable LED illumination, and durable construction in a practical exit sign solution for offices, schools, healthcare facilities, retail spaces, and other commercial buildings. Alternative glass panels are available as accessories for additional configuration options.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.