Shop EXITRONIX
See all product information
Create Account
ILX-RG Series LED Exit Sign, Field-Switchable Red/Green Legend, Thermoplastic
- Mfr # ILX-RG-AC-WH
- Zoro # G223512103
product price:Â
$
23.35
/ea
Key Features
Sign Material
Thermoplastic
Height
7.88 in
Depth
1.63 in
Includes
2 face plates, Red and green diffusers, Back plate, Mounting canopy, AC Only
Voltage
120V AC, 277V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ILX-RG-AC-WH
- Zoro #
- G223512103
- UPC #
- 1.90622E+11
- Country of Origin
- Viet Nam
Dimensions
- Height
- 7.88 in
- Depth
- 1.63 in
- Width
- 11.63 in
Details
- Sign Material
- Thermoplastic
- Item
- LED Exit Sign
- Includes
- 2 face plates, Red and green diffusers, Back plate, Mounting canopy, AC Only
- Voltage
- 120V AC, 277V AC
Description
The Exitronix ILX-RG Series LED Exit Sign provides reliable exit marking in a compact, energy-efficient design suitable for commercial and institutional applications. Featuring field-switchable red or green LED illumination, the fixture allows installers to select the desired legend color during installation by toggling an internal dip switch. The sign delivers bright, uniform EXIT lettering using long-life, high-intensity LEDs. Fully illuminated 6-inch characters with a 3/4-inch stroke provide clear visibility, while field-selectable directional chevrons allow flexible configuration to match building layouts and egress requirements. Constructed with rugged injection-molded thermoplastic housing rated UL 94 5VA flame retardant, the ILX-RG Series offers durable performance while maintaining a sleek, low-profile design suitable for offices, schools, retail spaces, healthcare facilities, and other commercial interiors. The fixture operates on 120/277VAC dual voltage input and is available with optional maintenance-free nickel-cadmium battery backup. Battery models provide a minimum 90-minute emergency run time during power interruptions to help maintain safe building egress and support life-safety code compliance. The universal design includes two faceplates, a backplate, and a snap-on canopy for ceiling, wall, or end mounting, enabling fast and flexible installation in a wide range of applications. Engineered for dependable performance and simple installation, the Exitronix ILX-RG Series LED Exit Sign delivers an economical and efficient solution for code-compliant emergency exit signage.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.