Series LED Emergency Light, Dual Adjustable Heads, Thermoplastic Housing
- Mfr # EQMS
- Zoro # G823654241
product price:Â
$
28.19
/ea
Key Features
Width
8.88 in
Height
4-1/2 in
Application
Damp Location, Indoor
Material
Thermoplastic
Voltage
120V AC, 277V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EQMS
- Zoro #
- G823654241
- UPC #
- 190622090173
- Country of Origin
- China
- Item
- Emergency Light
- Application
- Damp Location, Indoor
- Material
- Thermoplastic
- Voltage
- 120V AC, 277V AC
- Includes
- Two adjustable LED lamps, NiCad battery
- Fixture Housing Finish
- White
Dimensions
- Width
- 8.88 in
- Height
- 4-1/2 in
- Depth
- 2.88 in
Description
The Exitronix EQMS Series LED Emergency Light provides economical and dependable emergency illumination for commercial and institutional applications. Designed with a traditional low-profile appearance and energy-efficient LED technology, this unit delivers reliable path-of-egress lighting during utility power interruptions. The fixture features two fully adjustable 1W LED lamp heads that allow illumination to be directed precisely where it is needed along exit routes, corridors, and other safety areas. High-efficiency LED technology provides bright illumination while minimizing energy consumption and maintenance requirements compared to traditional emergency lighting systems. Constructed with a streamlined thermoplastic housing rated UL 94 5VA flame-retardant, the EQMS Series offers durable performance while maintaining a compact design suitable for a wide range of interior commercial environments. The lightweight housing simplifies installation while providing dependable operation in offices, schools, retail spaces, healthcare facilities, and other public buildings. The unit operates on 120/277VAC dual voltage input and includes a maintenance-free nickel-cadmium battery that provides a minimum 90-minute emergency run time. During a power failure, the fixture automatically switches to emergency mode to help maintain safe building egress and support life-safety code compliance. Engineered for reliable performance and straightforward installation, the Exitronix EQMS Series LED Emergency Light offers an economical solution for emergency lighting applications in commercial facilities.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.