Shop EXITRONIX
See all product information
Create Account
Weatherproof Vandal-Resistant Guard for Emergency Lights
- Mfr # WPV-2
- Zoro # G323654253
product price:Â
$
41.85
/ea
Key Features
Width
15.4 in
Application
Wet Location, Outdoor/Indoor, High Traffic Areas
Length
5.8 in
Finish
Clear
Height
7.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WPV-2
- Zoro #
- G323654253
- UPC #
- 846750028761
- Country of Origin
- China
Dimensions
- Width
- 15.4 in
- Length
- 5.8 in
- Height
- 7.8 in
Details
- Item
- Wet Location / Vandal Resistant Guard
- Application
- Wet Location, Outdoor/Indoor, High Traffic Areas
- Finish
- Clear
- Material
- Polycarbonate
Description
The Exitronix WPV-2 Weatherproof Vandal-Resistant Guard is designed to protect emergency lighting fixtures from environmental exposure and physical damage. Constructed from durable polycarbonate components, the guard helps shield emergency lights from weather conditions as well as accidental or intentional abuse in high-traffic areas. The WPV-2 enclosure is engineered with UL 94 5VA flame-retardant polycarbonate materials that provide excellent durability and impact resistance while maintaining lightweight construction. This protective guard helps extend the life of emergency lighting equipment by preventing damage caused by environmental elements or physical contact. The weatherproof design makes the guard suitable for wet-location installations, allowing emergency lighting fixtures to operate reliably in outdoor environments or areas exposed to moisture. The WPV-2 is ideal for applications such as parking garages, warehouses, gymnasiums, schools, industrial facilities, and other public spaces where emergency lighting equipment may require additional protection. Designed for compatibility with several Exitronix emergency lighting units, the guard mounts over the fixture to provide a protective barrier while allowing proper light output and fixture operation. The standard white backplate finish provides a clean appearance that blends with most commercial installations. Engineered for durability and protection, the Exitronix WPV-2 Weatherproof Vandal-Resistant Guard provides a dependable solution for safeguarding emergency lighting fixtures in demanding indoor and outdoor environments.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.