Zoro Homepage

each, 3000K;4000K;5000K, 120to277VAC, Flat

  • Mfr # SGB-R-LSCS

  • Zoro # G616245922


product price: $543.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Bronze
Color Temperature
3000K, 4000K, 5000K
Fixture Wattage
22 W
Light Distribution Type - NEMA
NEMA 5x5
Voltage
120 to 277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SGB-R-LSCS
Zoro #
G616245922
UPC #
840141412832
Country of Origin
China

Dimensions

Overall Height
42 in
Overall Width
6 in
Manufacturers Warranty Length
5 yr
Overall Diameter
3.94 in

Details

Housing Color
Bronze
Color Temperature
3000K, 4000K, 5000K
Fixture Wattage
22 W
Light Distribution Type - NEMA
NEMA 5x5
Voltage
120 to 277V AC
Bollard Top Shape
Flat
Power Source
Hardwired
Color Selectable
Selectable
Color Rendering Index
80
Light Distribution Type - IESNA
Type V
Includes
Anchor Bolts
Standards
cUL
Light Output
1,328 lm, 1,421 lm, 1,462 lm, 1,850 lm, 1,980 lm, 2,036 lm, 2,383 lm, 2,551 lm, 2,624 lm
Item
LED Bollard
Housing Material
Aluminum
IP Rating
IP65
Lumen Selectable
Selectable

Description

LED Bollard, Fixture Wattage 22 W, Voltage 120 to 277V AC, Bollard Top Shape Flat, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, IP Rating IP65, Standards cUL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.