Fldlght, 1806lm;3629lm, Brz, 3000K

  • Mfr # LBUL-25-LSCS

  • Zoro # G514741670


product price: $93.59
/ea
Free Shipping & Returns

Key Features

Fixture Mounting Location
Ground,Knuckle
Fixture Lens Material
Acrylic
Color Rendering Index
80
Height
14 5/16 in
Standards
cULus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBUL-25-LSCS
Zoro #
G514741670
UPC #
840141416939
Country of Origin
China

Dimensions

Height
14 5/16 in
Overall Height
14 1/4 in
Manufacturers Warranty Length
5 yr
Overall Length
4 1/4 in
Overall Width
4 1/4 in

Details

Fixture Mounting Location
Ground,Knuckle
Fixture Lens Material
Acrylic
Color Rendering Index
80
Standards
cULus Listed
Fixture Wattage
13 W, 25 W
Warranty
5 yr Limited
Voltage
120 to 277V AC
Lumens
1,806 lm, 3,629 lm
Includes
6 in Ground Spike
Light Distribution Shape
NEMA 5x5
Special Features
0-10V Dimming
Light Output
1,806 lm, 3,629 lm
LED Replacement For
50W MH/HPS
Color Temperature
3000K, 4000K, 5000K
Housing Color
Bronze
Fixture Housing Color
Bronze
Housing Material
Aluminum
Item
Floodlight
Fixture Housing Material
Die-Cast Aluminum
Max. Operating Temp.
104 Degrees F
Light Technology
LED
Lumens per Watt
133 lm/W, 137 lm/W, 142 lm/W, 148 lm/W, 149 lm/W, 150 lm/W, 153 lm/W
Mount Type
1/2 in NPS Thread/Knuckle
Min. Operating Temp.
-40 Degrees F
Fixture Sensor Type
No Sensor Included
Operating Temperature - Maximum
104 Degrees F
High Pressure Sodium Wattage Equivalency
50 W
Operating Temperature - Minimum
-40 Degrees F
Number of Lightheads
1
Light Distribution Type - NEMA
NEMA 5x5
Metal Halide Wattage Equivalency
50 W

Description

Floodlight, Lumens 1,806 lm, 3,629 lm, Fixture Wattage 13 W, 25 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 5x5, LED Replacement For 50W MH/HPS, Fixture Sensor Type No Sensor Included, Light Technology LED, Fixture Mounting Location Ground,Knuckle, Mount Type 1/2 in NPS Thread/Knuckle, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 80, Height 14 5/16 in, Suggested Lamp Item No. Not Applicable, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.