Fldlght, 3485lm;6184lm;8214lm, Brz

  • Mfr # SGF1-60-LSCS-UNVC-PC

  • Zoro # G215864845


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Includes
Knuckle Mounting
Light Output
3,485 lm, 6,184 lm, 8,214 lm
Voltage
120 to 347V AC
Housing Color
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SGF1-60-LSCS-UNVC-PC
Zoro #
G215864845
UPC #
840141433967
Country of Origin
China

Dimensions

Overall Height
5 7/8 in
Overall Width
3 1/2 in
Overall Length
8 5/8 in

Details

Housing Material
Aluminum
Includes
Knuckle Mounting
Item
Floodlight
Light Output
3,485 lm, 6,184 lm, 8,214 lm
Voltage
120 to 347V AC
Housing Color
Bronze
Fixture Wattage
20 W, 40 W, 60 W
Power Source
Hardwired
Standards
DLC Premium, UL 1598
Sensor Type
Photocell Included
IP Rating
IP66
Fixture Lens Material
Tempered Glass
Color Temperature
3000K, 4000K, 5000K
Color Rendering Index
70
High Pressure Sodium Wattage Equivalency
100 W, 250 W
Metal Halide Wattage Equivalency
100 W, 250 W
Number of Lightheads
1
Operating Temperature - Maximum
40 Degrees C
Light Technology
LED
Mount Type
Slipfitter/Knuckle
Color Selectable
Selectable
For Location
Outdoor
Lumen Selectable
Selectable
Light Distribution Type - NEMA
NEMA 7x7

Description

Floodlight, Fixture Wattage 20 W, 40 W, 60 W, Voltage 120 to 347V AC, Light Technology LED, Mount Type Slipfitter/Knuckle, Color Temperature 3000K, 4000K, 5000K, Color Rendering Index 70, Suggested Lamp Item No. Not Applicable, Fixture Lens Material Tempered Glass, IP Rating IP66, Number of Lightheads 1, Standards DLC Premium, UL 1598

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.