Fldlght, 480lm;2500lm, 120to277VAC, 4000K

  • Mfr # LBUL-25-RGBW

  • Zoro # G816077620


product price:  $153.99
/ea
Free Shipping & Returns

Key Features

Housing Color
Bronze
Light Output
480 lm, 2,500 lm
Color Temperature
4000K
Voltage
120 to 277V AC
Fixture Wattage
20 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LBUL-25-RGBW
Zoro #
G816077620
UPC #
840141430560
Country of Origin
China

Dimensions

Overall Width
4 in
Overall Height
4 in
Overall Length
4 in

Details

Housing Color
Bronze
Light Output
480 lm, 2,500 lm
Color Temperature
4000K
Voltage
120 to 277V AC
Item
Floodlight
Fixture Wattage
20 W
Housing Material
Aluminum
Mount Type
1/2 in NPS Thread/Kunckle
Light Distribution Type - NEMA
NEMA 5x5

Description

Floodlight, Fixture Wattage 20 W, Voltage 120 to 277V AC, Mount Type 1/2 in NPS Thread/Kunckle, Color Temperature 4000K, Housing Material Aluminum

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.