Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floodlight, 142lm;1950lm, Bronze, 4000K

  • Mfr # LSP-RGBW

  • Zoro # G015864854


product price: $214.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP66
Fixture Lens Material
Tempered Glass
Color Temperature
4000K
Voltage
120 to 277V AC
Includes
Manual Switching RGBW with 10-Colors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSP-RGBW
Zoro #
G015864854
UPC #
840141408309
Country of Origin
China

Dimensions

Overall Height
7 1/2 in
Overall Length
12 in
Overall Width
2 7/8 in

Details

IP Rating
IP66
Fixture Lens Material
Tempered Glass
Color Temperature
4000K
Voltage
120 to 277V AC
Item
Floodlight
Includes
Manual Switching RGBW with 10-Colors
Color Rendering Index
70
Light Output
142 lm, 1,950 lm
Standards
cUL
Housing Color
Bronze
Housing Material
Aluminum
Power Source
Hardwired
Fixture Wattage
17 W
Color Selectable
Not Selectable
Operating Temperature - Maximum
40 Degrees C
Lumen Selectable
Selectable
Light Distribution Type - NEMA
NEMA 7x6
Number of Lightheads
1
Mount Type
1/2 in NPS Thread/Knuckle
High Pressure Sodium Wattage Equivalency
100 W
Light Technology
LED
Metal Halide Wattage Equivalency
100 W

Description

Floodlight, Fixture Wattage 17 W, Voltage 120 to 277V AC, Light Technology LED, Mount Type 1/2 in NPS Thread/Knuckle, Color Temperature 4000K, Color Rendering Index 70, Suggested Lamp Item No. Not Applicable, Fixture Lens Material Tempered Glass, IP Rating IP66, Number of Lightheads 1, Standards cUL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.