Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

General Purpose Floodlight, 5000 lm, LED

  • Mfr # RFL3-40-4K-PC

  • Zoro # G3327556


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Fixture Mounting Location
Pole, Wall
Lighting Technology
LED
Lighting Certification
Unrated
Lamp Type - Fixtures
Integrated LED
Description/Special Features
Corrosion Resistant, Easy Maintenance Access to Electrical Components, High Impact UV Stabilized Acrylic Outer Lens, Internal Venting Fins Create Optional Heat Dissipation and Allow All Water to Drain From The Face of The Luminaire, Lens Hardware is Internal to The Fixture Allowing for Even Pressure on The Gasket for An Optimal Water Tight Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFL3-40-4K-PC
Zoro #
G3327556
UPC #
785988044399
Country of Origin
Mexico

Dimensions

Fixture Length
2 1/2 in
Fixture Width
9 51/64 in
Fixture Height
9 3/8 in
Width
9 51/64 in
Height
9 3/8 in
Length
2 1/2 in
Overall Height
9 3/8 in
Overall Width
9 3/4 in
Manufacturers Warranty Length
5 yr
Overall Length
2 1/2 in

Details

Fixture Mounting Location
Pole, Wall
Lighting Technology
LED
Lighting Certification
Unrated
Lamp Type - Fixtures
Integrated LED
Description/Special Features
Corrosion Resistant, Easy Maintenance Access to Electrical Components, High Impact UV Stabilized Acrylic Outer Lens, Internal Venting Fins Create Optional Heat Dissipation and Allow All Water to Drain From The Face of The Luminaire, Lens Hardware is Internal to The Fixture Allowing for Even Pressure on The Gasket for An Optimal Water Tight Seal
Lumens Per Watt
134.0
Mounting Type - Floodlights
Knuckle
Number of Sensors
1
LED Replacement For
250W MH/HPS
Item
Floodlight
Fixture Housing Color
Bronze
Sensor Type - Fixtures
Photocell
IP Rating - Fixtures
66
Standards
CSA, RoHS Compliant, UL 1598 for Wet Locations
Fixture Voltage
120/277
Fixture Housing Finish
Powder Coated
Light Distribution
Wide Flood
Warranty
5 yr
Color Temperature
4000K
Fixture Housing Material
Aluminum
Max. Fixture Wattage
40.0
Lumens
4,551 lm
Solar Powered
No
CRI
70
Fixture Lens Material
Acrylic
Fixture Temp. Range
-35 Degrees to 40 Degrees C
Number of Heads
1
Fixture Rated Life
100,000 hr.
Item - Floodlights
General Purpose Floodlight
Color Temp.
4000K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Material
Aluminum
Voltage
120 to 277V AC
Fixture Wattage
34 W
IP Rating
IP66
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Listed
Special Features
Corrosion Resistant, Easy Maintenance Access to Electrical Components, High Impact UV Stabilized Acrylic Outer Lens, Internal Venting Fins Create Optional Heat Dissipation and Allow All Water to Drain From The Face of The Luminaire, Lens Hardware is Internal to The Fixture Allowing for Even Pressure on The Gasket for An Optimal Water Tight Seal
Light Technology
LED
Number of Lightheads
1
Mount Type
1/2 in NPS Thread/Knuckle
Color Rendering Index
70
Light Distribution Shape
NEMA 6x6
Fixture Sensor Type
Photocell
Lumens per Watt
134 lm/W
Sensor Type
Photocell Included
Housing Color
Bronze
Light Output
4,551 lm
Max. Operating Temp.
40 Degrees C
Min. Operating Temp.
-35 Degrees C
Light Distribution Type - NEMA
NEMA 6x6
Operating Temperature - Maximum
40 Degrees C
High Pressure Sodium Wattage Equivalency
250 W
Metal Halide Wattage Equivalency
250 W
Operating Temperature - Minimum
-35 Degrees C

Description

Floodlight, Lumens 4,551 lm, Fixture Wattage 34 W, Voltage 120 to 277V AC, Light Distribution Shape NEMA 6x6, LED Replacement For 250W MH/HPS, Fixture Sensor Type Photocell, Light Technology LED, Fixture Mounting Location Pole, Wall, Mount Type 1/2 in NPS Thread/Knuckle, Color Temperature 4000K, Color Rendering Index 70, Height 9 3/8 in, Width 9 51/64 in, Suggested Lamp Item No. Not Applicable, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic

Restrictions

WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.