Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Parking Garage Light, 4600 lm, 40W

  • Mfr # 93138554

  • Zoro # G6626109


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
LED Replacement For
100W MH/HPS
Lighting Certification
DesignLights Consortium (DLC) Premium
Voltage
120 to 277V AC
Watts
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93138554
Zoro #
G6626109
UPC #
785988041206
Country of Origin
China

Dimensions

Height
4 in
Width
10 in
Length
10"
Depth
4 in
Overall Width
10 in
Overall Depth
10 in
Overall Height
4 in

Details

Light Technology
LED
LED Replacement For
100W MH/HPS
Lighting Certification
DesignLights Consortium (DLC) Premium
Voltage
120 to 277V AC
Watts
40
Color Temperature
4000K
Lumens
4,600 lm
Light Distribution
General
Color Rendering Index
70
Rated Life
100,000 hr
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
CRI
70
Warranty
5 yr
Standards
UL1598, Wet Location
Item
Low-Profile Canopy Light
Color Temp.
4000K
Housing Material
Aluminum
Lumens Per Watt
115.0
Housing Color
Bronze
Temp. Range
-40 Degrees to 40 Degrees C
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Fixture Shape
Square
Light Distribution Shape
Type V Square
Fixture Wattage
40 W
Lumens per Watt
115 lm/W
Fixture Housing Color
Dark Bronze
Max. Operating Temp.
95 Degrees F
Fixture Housing Material
Aluminum
Min. Operating Temp.
-40 Degrees F
Series
LSQ1
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
95 Degrees F
Light Output
4,600 lm
Light Distribution Type - NEMA
NEMA 5x5
Metal Halide Wattage Equivalency
100 W
Lumen Selectable
Not Selectable
Incandescent Wattage Equivalency
100 W
Light Distribution Type - IESNA
Type V
High Pressure Sodium Wattage Equivalency
100 W
Color Selectable
Not Selectable

Description

Low-Profile Canopy Light, Color Temperature 4000K, Color Rendering Index 70, Lumens 4,600 lm, Fixture Wattage 40 W, Voltage 120 to 277V AC, Light Distribution Shape Type V Square, LED Replacement For 100W MH/HPS, Light Technology LED, Fixture Shape Square, Height 4 in, Width 10 in, Depth 4 in, Rated Life 100,000 hr, Fixture Housing Color Dark Bronze, Fixture Housing Material Aluminum, Lumens per Watt 115 lm/W, Max. Operating Temp. 95 Degrees F, Min. Operating Temp. -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.