Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Parking Garage Light, 4600 lm, Gray

  • Mfr # 93315178

  • Zoro # G6620387


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
LED Replacement For
100W MH/HPS
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) Premium
Watts
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93315178
Zoro #
G6620387
UPC #
785988041213
Country of Origin
China

Dimensions

Height
4 in
Width
10 in
Length
10"
Depth
4 in
Overall Depth
10 in
Overall Height
4 in
Overall Width
10 in

Details

Light Technology
LED
LED Replacement For
100W MH/HPS
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) Premium
Watts
40
Color Temperature
4000K
Light Distribution
General
Lumens
4,600 lm
Color Rendering Index
70
Rated Life
100,000 hr
Housing Material
Aluminum
Temp. Range
-40 Degrees to 40 Degrees C
Standards
UL1598, Wet Location
CRI
70
Lumens Per Watt
115.0
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Warranty
5 yr
Housing Color
Gray
Item
Low-Profile Canopy Light
Color Temp.
4000K
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Fixture Wattage
40 W
Light Distribution Shape
Type V Square
Fixture Shape
Square
Lumens per Watt
115 lm/W
Fixture Housing Material
Aluminum
Fixture Housing Color
Gray
Max. Operating Temp.
95 Degrees F
Min. Operating Temp.
-40 Degrees F
Series
LSQ1
High Pressure Sodium Wattage Equivalency
100 W
Operating Temperature - Maximum
95 Degrees F
Metal Halide Wattage Equivalency
100 W
Lumen Selectable
Not Selectable
Light Output
4,600 lm
Color Selectable
Not Selectable
Operating Temperature - Minimum
-40 Degrees F
Light Distribution Type - NEMA
NEMA 5x5
Light Distribution Type - IESNA
Type V
Incandescent Wattage Equivalency
100 W

Description

Low-Profile Canopy Light, Color Temperature 4000K, Color Rendering Index 70, Lumens 4,600 lm, Fixture Wattage 40 W, Voltage 120 to 277V AC, Light Distribution Shape Type V Square, LED Replacement For 100W MH/HPS, Light Technology LED, Fixture Shape Square, Height 4 in, Width 10 in, Depth 4 in, Rated Life 100,000 hr, Fixture Housing Color Gray, Fixture Housing Material Aluminum, Lumens per Watt 115 lm/W, Max. Operating Temp. 95 Degrees F, Min. Operating Temp. -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.