Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Parking Garage Light, 9300 lm, 75W

  • Mfr # LSQ2-70-4K-PCU

  • Zoro # G6610182


product price: $551.99
/ea
Free Shipping & Returns

Key Features

Light Technology
LED
LED Replacement For
250W MH/HPS
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) Premium
Watts
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSQ2-70-4K-PCU
Zoro #
G6610182
UPC #
785988041220
Country of Origin
China

Dimensions

Width
14 13/16 in
Length
14-13/16"
Height
6 in
Depth
6 in
Overall Height
6 in
Overall Depth
14 13/16 in
Overall Width
14 13/16 in

Details

Light Technology
LED
LED Replacement For
250W MH/HPS
Voltage
120 to 277V AC
Lighting Certification
DesignLights Consortium (DLC) Premium
Watts
75
Color Temperature
4000K
Light Distribution
General
Lumens
9,300 lm
Color Rendering Index
70
Rated Life
100,000 hr
Lumens Per Watt
124.0
CRI
70
Temp. Range
-40 Degrees to 40 Degrees C
Housing Material
Aluminum
Item
Canopy Light
Warranty
5 yr
Standards
UL1598, Wet Location
Color Temp.
4000K
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Color
Bronze
Green Certification or Other Recognition
DesignLights Consortium (DLC)(R) Premium Listed
Light Distribution Shape
Type V Square
Fixture Wattage
75 W
Fixture Shape
Square
Lumens per Watt
124 lm/W
Fixture Housing Material
Aluminum
Max. Operating Temp.
95 Degrees F
Fixture Housing Color
Dark Bronze
Min. Operating Temp.
-40 Degrees F
Series
LSQ2
Light Distribution Type - NEMA
NEMA 5x5
Light Output
9,300 lm
Operating Temperature - Minimum
-40 Degrees F
Incandescent Wattage Equivalency
250 W
Lumen Selectable
Not Selectable
High Pressure Sodium Wattage Equivalency
250 W
Metal Halide Wattage Equivalency
250 W
Operating Temperature - Maximum
95 Degrees F
Color Selectable
Not Selectable
Light Distribution Type - IESNA
Type V

Description

Canopy Light, Color Temperature 4000K, Color Rendering Index 70, Lumens 9,300 lm, Fixture Wattage 75 W, Voltage 120 to 277V AC, Light Distribution Shape Type V Square, LED Replacement For 250W MH/HPS, Light Technology LED, Fixture Shape Square, Height 6 in, Width 14 13/16 in, Depth 6 in, Rated Life 100,000 hr, Fixture Housing Color Dark Bronze, Fixture Housing Material Aluminum, Lumens per Watt 124 lm/W, Max. Operating Temp. 95 Degrees F, Min. Operating Temp. -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.