Zoro Homepage

LED Wall Pack, 1532 Lumens, Type IV, 5000K

  • Mfr # PRS-20-5K-PC

  • Zoro # G2400889


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
7 1/2 in
Height
6 in
Length
11 in
Series
NRG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRS-20-5K-PC
Zoro #
G2400889
UPC #
785988031429
Country of Origin
China

Dimensions

Width
7 1/2 in
Height
6 in
Length
11 in
Fixture Width
7 1/2 in
Fixture Height
6 in
Recommended Mounting Height
8 to 10 ft
Fixture Length
11 3/4 in
Manufacturers Warranty Length
5 yr
Mounting Height - Maximum
10 ft
Overall Length
11 in
Overall Height
6 in
Overall Width
7 1/2 in
Mounting Height - Minimum
8 ft

Details

Item
Wall Pack
Voltage
120 to 277V AC
Series
NRG
Light Technology
LED
Watts
16.3W
Lens Material
Polycarbonate
Fixture Sensor Type
Photocontrol
Lumens
2,900 lm
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Color
Bronze
Fixture Rated Life
60,000 hr
Lumens Per Watt
110.0
LED Replacement For
50W HPS; 70W MH; 42W CFL
Fixture Housing Color
Bronze
Operating Temp. Range
-40 Degrees to 40 Degrees C
Color Rendering Index
80
Lamp Watts - Fixtures
16.0
Color Temperature
5000K
Max. Fixture Wattage
16.0
Description/Special Features
Entry or Perimeter Security Lighting with Photocontrol
Fixture Housing Material
Die-Cast Aluminum
Fixture Lens Material
Polycarbonate
Fixture Voltage
120 to 277
CRI
80
Color Temp.
5000K
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Housing Material
Aluminum
Type - Wall Pack Fixtures
Dusk-to-Dawn
Light Distribution
Type IV
Standards
UL Listed
Sensor Type - Fixtures
Photocell
Warranty
5 yr
Lighting Certification
DesignLights Consortium (DLC)
Rated Life
60,000 hr
Mounting
Wall Mount
Fixture Wattage
20 W
Light Distribution Shape
Type IV
Lumens per Watt
125 lm/W
Special Features
Entry or Perimeter Security Lighting with Photocontrol
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
104 Degrees F
Sensor Type
Photocell Included
Number of Hubs
0
Operating Temperature - Minimum
-40 Degrees F
Number of Knockouts
3
Low Pressure Sodium Wattage Equivalency
50 W
Mount Type
Surface
Operating Temperature - Maximum
104 Degrees F
Light Output
2,900 lm
High Pressure Sodium Wattage Equivalency
50 W
Metal Halide Wattage Equivalency
50 W
Color Selectable
Not Selectable
Lumen Selectable
Not Selectable
Light Distribution Type - IESNA
Type IV
Incandescent Wattage Equivalency
50 W
Finish
Bronze

Description

Wall Pack, Lumens 2,900 lm, Fixture Wattage 20 W, Voltage 120 to 277V AC, Light Distribution Shape Type IV, LED Replacement For 50W HPS; 70W MH; 42W CFL, Fixture Sensor Type Photocontrol, Light Technology LED, Color Temperature 5000K, Color Rendering Index 80, Height 6 in, Width 7 1/2 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Die-Cast Aluminum, Fixture Lens Material Polycarbonate, Lumens per Watt 125 lm/W, Max. Operating Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.