Zoro Homepage

LED Wall Pack, 17W, 1600 lm, 5-1/4" H

  • Mfr # LNC-7LU-4K-4-1-PCU

  • Zoro # G7395556


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
4 7/8 in
Height
5 1/4 in
Length
8 1/4 in
Series
LNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNC-7LU-4K-4-1-PCU
Zoro #
G7395556
UPC #
785988035090
Country of Origin
United States

Dimensions

Width
4 7/8 in
Height
5 1/4 in
Length
8 1/4 in
Recommended Mounting Height
8 to 12 ft
Fixture Width
4 13/16 in
Fixture Length
8 1/4 in
Fixture Height
5 1/4 in
Manufacturers Warranty Length
5 yr
Overall Length
8 1/4 in
Overall Width
4 7/8 in
Overall Height
5 1/4 in
Mounting Height - Minimum
8 ft
Mounting Height - Maximum
12 ft

Details

Item
Wall Pack
Voltage
120 to 277V AC
Series
LNC
Light Technology
LED
Watts
17W
Fixture Sensor Type
Photocell
Lumens
1,535 lm
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Color
Bronze
Fixture Housing Color
Bronze
Type - Wall Pack Fixtures
Dusk-to-Dawn
Warranty
5 yr
Color Temperature
4000K
Max. Fixture Wattage
17.0
Operating Temp. Range
-40 Degrees to 40 Degrees C
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Fixture Lens Material
Acrylic
Lighting Certification
DesignLights Consortium (DLC)
Fixture Housing Material
Aluminum
Lamp Watts - Fixtures
17.0
Lumens Per Watt
90.0
Color Rendering Index
70
Standards
UL 1598
CRI
70
Fixture Voltage
120 to 277
Color Temp.
4000K
Sensor Type - Fixtures
Photocell
Description/Special Features
Continuous 0-10V Dimming
Housing Material
Aluminum
Fixture Rated Life
60,000 hr
Light Distribution
Type IV
LED Replacement For
100W HPS/MH
Mounting
Wall Mount
Rated Life
60,000 hr
Light Distribution Shape
Type IV
Fixture Wattage
17 W
Lumens per Watt
90 lm/W
Special Features
Continuous 0-10V Dimming
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
104 Degrees F
Mount Type
Surface
Sensor Type
Photocell Included
Light Distribution Type - NEMA
NEMA 4x4
Lumen Selectable
Not Selectable
Incandescent Wattage Equivalency
100 W
Metal Halide Wattage Equivalency
100 W
Number of Knockouts
0
High Pressure Sodium Wattage Equivalency
100 W
Operating Temperature - Maximum
104 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Low Pressure Sodium Wattage Equivalency
100 W
Color Selectable
Not Selectable
Light Output
1,535 lm
Light Distribution Type - IESNA
Type IV
Number of Hubs
1
Finish
Dark Bronze

Description

Wall Pack, Lumens 1,535 lm, Fixture Wattage 17 W, Voltage 120 to 277V AC, Light Distribution Shape Type IV, LED Replacement For 100W HPS/MH, Fixture Sensor Type Photocell, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 5 1/4 in, Width 4 7/8 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 90 lm/W, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.