Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Wall Pack, 17W, 1600 lm, 5-1/4" H

  • Mfr # LNC-7LU-4K-4-1

  • Zoro # G7395696


product price: $194.24
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
4 7/8 in
Height
5 1/4 in
Length
8 1/4 in
Series
LNC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LNC-7LU-4K-4-1
Zoro #
G7395696
UPC #
785988020676
Country of Origin
United States

Dimensions

Width
4 7/8 in
Height
5 1/4 in
Length
8 1/4 in
Fixture Height
5 1/4 in
Fixture Length
8 1/4 in
Recommended Mounting Height
8 to 12 ft
Fixture Width
4 13/16 in
Manufacturers Warranty Length
5 yr
Overall Width
4 7/8 in
Overall Height
5 1/4 in
Mounting Height - Maximum
12 ft
Overall Length
8 1/4 in
Mounting Height - Minimum
8 ft

Details

Item
Wall Pack
Voltage
120 to 277V AC
Series
LNC
Light Technology
LED
Watts
17W
Fixture Sensor Type
No Sensor Included
Lumens
1,535 lm
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Color
Bronze
Operating Temp. Range
-40 Degrees to 40 Degrees C
Fixture Housing Material
Aluminum
Fixture Lens Material
Acrylic
Lumens Per Watt
90.0
Warranty
5 yr
Max. Fixture Wattage
17.0
Description/Special Features
Continuous 0-10V Dimming
LED Replacement For
100W HPS/MH
Fixture Housing Color
Bronze
Standards
UL 1598
Sensor Type - Fixtures
No Sensor Included
Lighting Certification
DesignLights Consortium (DLC)
CRI
70
Light Distribution
Type IV
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Color Temp.
4000K
Fixture Rated Life
60,000 hr
Color Temperature
4000K
Housing Material
Aluminum
Color Rendering Index
70
Fixture Voltage
120 to 277
Lamp Watts - Fixtures
17.0
Type - Wall Pack Fixtures
General Purpose
Mounting
Wall Mount
Rated Life
60,000 hr
Fixture Wattage
17 W
Light Distribution Shape
Type IV
Lumens per Watt
90 lm/W
Special Features
Continuous 0-10V Dimming
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
104 Degrees F
Lumen Selectable
Not Selectable
Color Selectable
Not Selectable
Light Distribution Type - NEMA
NEMA 4x4
Operating Temperature - Maximum
104 Degrees F
Low Pressure Sodium Wattage Equivalency
100 W
Number of Hubs
1
Light Output
1,535 lm
Light Distribution Type - IESNA
Type IV
Mount Type
Surface
Number of Knockouts
0
Metal Halide Wattage Equivalency
100 W
Incandescent Wattage Equivalency
100 W
High Pressure Sodium Wattage Equivalency
100 W
Operating Temperature - Minimum
-40 Degrees F
Finish
Dark Bronze

Description

Wall Pack, Lumens 1,535 lm, Fixture Wattage 17 W, Voltage 120 to 277V AC, Light Distribution Shape Type IV, LED Replacement For 100W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 70, Height 5 1/4 in, Width 4 7/8 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Acrylic, Lumens per Watt 90 lm/W, Max. Operating Temp. 104 Degrees F, Min. Operating Temp. -40 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.