Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Wall Pack, 20W, 1700 lm, 120 to 277V

  • Mfr # SG1-20-PCU

  • Zoro # G9869828


product price: $218.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
6 5/8 in
Height
7 7/8 in
Length
4 in
Series
Sling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG1-20-PCU
Zoro #
G9869828
UPC #
785988033140
Country of Origin
China

Dimensions

Width
6 5/8 in
Height
7 7/8 in
Length
4 in
Fixture Length
4 in
Fixture Height
7 7/8 in
Fixture Width
6 5/8 in
Recommended Mounting Height
10 to 12 ft
Manufacturers Warranty Length
5 yr
Mounting Height - Maximum
12 ft
Mounting Height - Minimum
10 ft
Overall Height
7 7/8 in
Overall Width
6 5/8 in
Overall Length
4 in

Details

Item
Wall Pack
Voltage
120 to 277V AC
Series
Sling
Light Technology
LED
Watts
21W
Fixture Sensor Type
Photocontrol
Lumens
2,263 lm
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Color
Bronze
Type - Wall Pack Fixtures
Dusk-to-Dawn
IP Rating
IP65
CRI
70
Fixture Housing Color
Bronze
Lumens Per Watt
108.0
Color Temperature
5000K
Standards
UL 1598 Wet Location
Sensor Type - Fixtures
Photocell
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Color Rendering Index
70
Warranty
5 yr
Operating Temp. Range
-40 Degrees to 40 Degrees C
Housing Material
Aluminum
Light Distribution
Type III
Fixture Rated Life
60,000 hr
Fixture Voltage
120 to 277
Fixture Lens Material
Glass
Lighting Certification
DesignLights Consortium (DLC)
LED Replacement For
70W HPS/MH
Color Temp.
5000K
Max. Fixture Wattage
21.0
Fixture Housing Material
Aluminum
Lamp Watts - Fixtures
21.0
Mounting
Wall Mount
Rated Life
60,000 hr
Light Distribution Shape
Type III
Fixture Wattage
20 W
Lumens per Watt
108 lm/W
Max. Operating Temp.
104 Degrees F
Min. Operating Temp.
-40 Degrees F
Number of Hubs
1
Incandescent Wattage Equivalency
70 W
Sensor Type
Photocell Included
Lumen Selectable
Not Selectable
Number of Knockouts
0
Low Pressure Sodium Wattage Equivalency
70 W
Mount Type
Surface
Color Selectable
Not Selectable
Operating Temperature - Minimum
-40 Degrees F
Light Output
2,263 lm
Metal Halide Wattage Equivalency
70 W
Light Distribution Type - IESNA
Type III
High Pressure Sodium Wattage Equivalency
70 W
Operating Temperature - Maximum
104 Degrees F
Finish
Dark Bronze

Description

Wall Pack, Lumens 2,263 lm, Fixture Wattage 20 W, Voltage 120 to 277V AC, Light Distribution Shape Type III, LED Replacement For 70W HPS/MH, Fixture Sensor Type Photocontrol, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Height 7 7/8 in, Width 6 5/8 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Glass, IP Rating IP65, Lumens per Watt 108 lm/W, Max. Operating Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.