Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LED Wall Pack, 32W, 2950 lm, 8" H x 15" L

  • Mfr # 93079193

  • Zoro # G7899538


product price: $427.49
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
14 7/8 in
Height
8 in
Length
15 in
Series
PVL3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93079193
Zoro #
G7899538
UPC #
785988037735
Country of Origin
United States

Dimensions

Width
14 7/8 in
Height
8 in
Length
15 in
Fixture Height
8 in
Fixture Width
14 7/8 in
Fixture Length
15 in
Recommended Mounting Height
12 to 15 ft
Manufacturers Warranty Length
5 yr
Overall Length
15 in
Overall Height
8 in
Mounting Height - Maximum
15 ft
Overall Width
14 7/8 in
Mounting Height - Minimum
12 ft

Details

Item
Wall Pack
Voltage
120 to 277V AC
Series
PVL3
Light Technology
LED
Watts
32
Fixture Sensor Type
No Sensor Included
Lumens
3,383 lm
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Color
Bronze
LED Replacement For
250W HPS/MH
Green Certification or Other Recognition
DesignLights Consortium (DLC)
CRI
80
Operating Temp. Range
-40 Degrees to 40 Degrees C
Fixture Voltage
120 to 277
Standards
UL 1598
Color Rendering Index
80
Description/Special Features
Continuous 0-10V Dimming
Type - Wall Pack Fixtures
General Purpose
Color Temp.
4000K
Lamp Watts - Fixtures
32.0
Lighting Certification
DesignLights Consortium (DLC)
Light Distribution
Type III
Housing Material
Aluminum
Color Temperature
4000K
Fixture Rated Life
60,000 hr
Max. Fixture Wattage
32.0
Sensor Type - Fixtures
No Sensor Included
Lumens Per Watt
106.0
Fixture Housing Color
Bronze
Fixture Lens Material
Polycarbonate
Fixture Housing Material
Aluminum
Warranty
5 yr
Rated Life
60,000 hr
Fixture Wattage
32 W
Light Distribution Shape
Type III
Lumens per Watt
106 lm/W
Special Features
Continuous 0-10V Dimming
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
104 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Light Distribution Type - IESNA
Type III
Lumen Selectable
Not Selectable
Low Pressure Sodium Wattage Equivalency
250 W
Metal Halide Wattage Equivalency
250 W
Number of Hubs
1
Operating Temperature - Maximum
104 Degrees F
Incandescent Wattage Equivalency
250 W
Mount Type
Surface
Color Selectable
Not Selectable
Light Output
3,383 lm
High Pressure Sodium Wattage Equivalency
250 W
Number of Knockouts
0
Sensor Type
Not Sensor Compatible
Finish
Dark Bronze

Description

Wall Pack, Lumens 3,383 lm, Fixture Wattage 32 W, Voltage 120 to 277V AC, Light Distribution Shape Type III, LED Replacement For 250W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 4000K, Color Rendering Index 80, Height 8 in, Width 14 7/8 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Polycarbonate, Lumens per Watt 106 lm/W, Max. Operating Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.