LED Wall Pack, 32W, 3050 lm, 8" H x 15" L

  • Mfr # PVL3-180L-5K-035-U-DB

  • Zoro # G7899687


product price: $432.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
14 7/8 in
Height
8 in
Length
15 in
Series
PVL3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PVL3-180L-5K-035-U-DB
Zoro #
G7899687
UPC #
785988037759
Country of Origin
United States

Dimensions

Width
14 7/8 in
Height
8 in
Length
15 in
Fixture Width
14 7/8 in
Recommended Mounting Height
12 to 15 ft
Fixture Length
15 in
Fixture Height
8 in
Manufacturers Warranty Length
5 yr
Mounting Height - Maximum
15 ft
Overall Height
8 in
Overall Length
15 in
Overall Width
14 7/8 in
Mounting Height - Minimum
12 ft

Details

Item
Wall Pack
Voltage
120 to 277V AC
Series
PVL3
Light Technology
LED
Watts
32
Fixture Sensor Type
No Sensor Included
Lumens
4,277 lm
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Housing Color
Bronze
Lamp Watts - Fixtures
32.0
Light Distribution
Type III
Fixture Lens Material
Polycarbonate
Warranty
5 yr
Color Temp.
5000K
Lighting Certification
DesignLights Consortium (DLC)
Lumens Per Watt
132.0
Fixture Voltage
120 to 277
Standards
UL 1598
Housing Material
Aluminum
Type - Wall Pack Fixtures
General Purpose
CRI
80
LED Replacement For
250W HPS/MH
Fixture Rated Life
60,000 hr
Fixture Housing Material
Aluminum
Description/Special Features
Continuous 0-10V Dimming
Color Rendering Index
80
Color Temperature
5000K
Green Certification or Other Recognition
DesignLights Consortium (DLC)
Max. Fixture Wattage
32.0
Fixture Housing Color
Bronze
Operating Temp. Range
-40 Degrees to 40 Degrees C
Sensor Type - Fixtures
No Sensor Included
Rated Life
60,000 hr
Light Distribution Shape
Type III
Fixture Wattage
32 W
Lumens per Watt
132 lm/W
Special Features
Continuous 0-10V Dimming
Min. Operating Temp.
-40 Degrees F
Max. Operating Temp.
104 Degrees F
Incandescent Wattage Equivalency
250 W
Mount Type
Surface
Light Output
4,277 lm
Operating Temperature - Maximum
104 Degrees F
Sensor Type
Not Sensor Compatible
Light Distribution Type - IESNA
Type III
High Pressure Sodium Wattage Equivalency
250 W
Lumen Selectable
Not Selectable
Low Pressure Sodium Wattage Equivalency
250 W
Metal Halide Wattage Equivalency
250 W
Color Selectable
Not Selectable
Number of Hubs
0
Number of Knockouts
3
Operating Temperature - Minimum
-40 Degrees F
Finish
Dark Bronze

Description

Wall Pack, Lumens 4,277 lm, Fixture Wattage 32 W, Voltage 120 to 277V AC, Light Distribution Shape Type III, LED Replacement For 250W HPS/MH, Fixture Sensor Type No Sensor Included, Light Technology LED, Color Temperature 5000K, Color Rendering Index 80, Height 8 in, Width 14 7/8 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material Polycarbonate, Lumens per Watt 132 lm/W, Max. Operating Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.