Zoro Homepage

LED Wall Pack, 3600 lm, 5000K Color Temp.

  • Mfr # TRP2-24L-30-5K7-4-UNV-DB-PC

  • Zoro # G5129533


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Voltage
120 to 277V AC
Width
16 5/8 in
Height
7 1/4 in
Length
9 5/8 in
Series
GeoPak
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRP2-24L-30-5K7-4-UNV-DB-PC
Zoro #
G5129533
UPC #
785988041756
Country of Origin
United States

Dimensions

Width
16 5/8 in
Height
7 1/4 in
Length
9 5/8 in
Fixture Length
9 5/8 in
Recommended Mounting Height
15 to 18 ft
Fixture Height
7 1/4 in
Fixture Width
16 11/16 in
Manufacturers Warranty Length
5 yr
Mounting Height - Minimum
15 ft
Mounting Height - Maximum
18 ft
Overall Length
9 5/8 in
Overall Width
16 5/8 in
Overall Height
7 1/4 in

Description

Anti-Glare Wall Pack, Lumens 3,656 lm, Fixture Wattage 30 W, Voltage 120 to 277V AC, Light Distribution Shape Type IV, LED Replacement For 150W HPS/MH, Fixture Sensor Type Photocontrol, Light Technology LED, Color Temperature 5000K, Color Rendering Index 70, Height 7 1/4 in, Width 16 5/8 in, Rated Life 60,000 hr, Fixture Housing Color Bronze, Fixture Housing Material Aluminum, Fixture Lens Material No Lens, IP Rating IP65, Lumens per Watt 131 lm/W, Max. Operating Temp. 104 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.